![N5996-17T_3-1/2IN_S_POM](/medias/MFRREXMDSPKT-5900-SQ-NKW-NSP-BL-300x300.jpg?context=bWFzdGVyfHJvb3R8MjI3MTh8aW1hZ2UvanBlZ3xhRE0wTDJnd09TOHhNRGN3TURRd05ETXlOalF6TUM5TlJsSlNSVmhOUkZOUVMxUmZOVGt3TUY5VFVWOU9TMWRmVGxOUVgwSk1Yek13TUhnek1EQXVhbkJufDZjMzM1YjJmNGRkMTlkYzI3MzQ1ZDNmZjllOGQzMWMwOWEyZjQ4N2U5MDAwODY1ZDMxNjg1NTc3ZWYxZWE1YmQ)
![N5996-17T_3-1/2IN_S_POM](/medias/MFRREXMDSPKT-5900-SQ-NKW-NSP-BL-300x300.jpg?context=bWFzdGVyfHJvb3R8MjI3MTh8aW1hZ2UvanBlZ3xhRE0wTDJnd09TOHhNRGN3TURRd05ETXlOalF6TUM5TlJsSlNSVmhOUkZOUVMxUmZOVGt3TUY5VFVWOU9TMWRmVGxOUVgwSk1Yek13TUhnek1EQXVhbkJufDZjMzM1YjJmNGRkMTlkYzI3MzQ1ZDNmZjllOGQzMWMwOWEyZjQ4N2U5MDAwODY1ZDMxNjg1NTc3ZWYxZWE1YmQ)
REXNORD
REXNORD
N5996-17T_3-1/2IN_S_POM
REXNORD REXNORD
Description
N5996-17T_3-1/2IN_S_POM SPROCKET (SMARTCATALOG)
Conveying Chain Sprocket; 3-1/2" Bore; 2-1/4" Pitch; 5995 | 5996 | 5997 | 5998 | 6995 | 6999 Modular - Flat Top Size; 17 Teeth; C-Hub Both Sides Type; Finished Bore; Square; 12.36" Outside Diameter; 12.245" Pitch Diameter; Straight Running | Back Flexing; Thermoplastic Material; No Grooved; No Split; No Keyway
Part #
10186535
BDI #
27494928
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Material-Handling/Conveyor-Components/Table-Top-and-Modular-Sprockets/N5996-17T-3-1-2IN-S-POM/p/27494928
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
1
EAN
782934689598
Weight / US pound
1.95
Product Group - BDI
M00332
Modular - Flat Top Size
5995 | 5996 | 5997 | 5998 | 6995 | 6999
Number of Teeth
17
Hub Type
C-Hub Both Sides
Mounting Method
Finished Bore
Bore Profile
Square
Modular - Flat Top Type
Straight Running | Back Flexing
Material
Thermoplastic
Grooved Yes or No
No
Split Yes or No
No
Keyway Yes/No
No
Inch - Metric
Inch
Category - BDI
Flat Top Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Conveying Chain
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
10186535
Weight / LBS
1.94
Long Description
Conveying Chain Sprocket; 3-1/2" Bore; 2-1/4" Pitch; 5995 | 5996 | 5997 | 5998 | 6995 | 6999 Modular - Flat Top Size; 17 Teeth; C-Hub Both Sides Type; Finished Bore; Square; 12.36" Outside Diameter; 12.245" Pitch Diameter; Straight Running | Back Flexing; Thermoplastic Material; No Grooved; No Split; No Keyway
Outside Diameter
12.36 Inch | 313.944 Millimeter
Pitch
2.25 Inch | 57.15 Millimeter
Bore
3.5 Inch | 88.9 Millimeter
Pitch Diameter
12.245 Inch | 311.023 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh