https://www.bdiexpress.com/medias/INDREXSPKTXX-5996-BC-PL-SQ-BLK-300X300.jpg?context=bWFzdGVyfHJvb3R8MjM3OTl8aW1hZ2UvanBlZ3xhR0pqTDJnNU5DOHhNREl3T0Rjek16azFOREEzT0M5SlRrUlNSVmhUVUV0VVdGaGZOVGs1Tmw5Q1ExOVFURjlUVVY5Q1RFdGZNekF3V0RNd01DNXFjR2N8YWZmNGRmYThmOTM4Y2I3ZmYzYzhmNGIzNmQ3NTRlYmM0NjU3NTE3Nzc2Yzc1YjhlODg1YjI5ODI4N2QwOTU0OA
REXNORD
REXNORD
N5996-9T 2-1/2IN SQ
REXNORD REXNORD
Description
N5996-9T 2-1/2IN SQ SPROCKET ; 114-884-3
Conveying Chain Sprocket; 2-1/2" Bore; 5995 | 5996 | 5997 | 5998 | 6995 | 6999; 2-1/4" Pitch; 9 Teeth; 6.46" Outside Diameter; 6.579" Pitch Diameter; C-Hub Both Sides; Finished Bore; Square; Straight Running | Back Flexing; Thermoplastic
Part #
N5996-9T 2-1/2IN SQ
BDI #
18145559
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Material-Handling/Conveyor-Components/Table-Top-and-Modular-Sprockets/N5996-9T-2-1-2IN-SQ/p/18145559
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171903
Weight / Kilogram
0.4
EAN
0793699428391
Product Group - BDI
M00332
Modular - Flat Top Size
5995 | 5996 | 5997 | 5998 | 6995 | 6999
Number of Teeth
9
Hub Type
C-Hub Both Sides
Mounting Method
Finished Bore
Bore Profile
Square
Modular - Flat Top Type
Straight Running | Back Flexing
Material
Thermoplastic
Split Yes or No
No
Keyway Yes/No
No
Inch - Metric
Inch
Category - BDI
Flat Top Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Weight / LBS
0.88
Long Description
Conveying Chain Sprocket; 2-1/2" Bore; 5995 | 5996 | 5997 | 5998 | 6995 | 6999; 2-1/4" Pitch; 9 Teeth; 6.46" Outside Diameter; 6.579" Pitch Diameter; C-Hub Both Sides; Finished Bore; Square; Straight Running | Back Flexing; Thermoplastic
Bore
2.5 Inch | 63.5 Millimeter
Pitch Diameter
6.579 Inch | 167.107 Millimeter
Outside Diameter
6.46 Inch | 164.084 Millimeter
Pitch
2.25 Inch | 57.15 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh