

REXNORD
REXNORD
NS1500-24T 1-1/4IN I PA
REXNORD REXNORD
Description
NS1500-24T 1-1/4IN IDL SPROCKET ; POR 614-143-12 MOLDED SPLIT
Conveying Chain Sprocket; 1-1/4" Bore; 1" Pitch; 1503 | 1505 | 1506 Modular - Flat Top Size; 24 Teeth; C-Hub Both Sides Type; Idler Bore; Round; 4.55" Outside Diameter; 4.524" Pitch Diameter; Straight Running; Thermoplastic Material; No Grooved; Split; No Keyway
Part #
9121107
BDI #
19435127
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Table-Top-and-Modular-Sprockets/NS1500-24T-1-1-4IN-I-PA/p/19435127
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171903
Weight / Kilogram
0.242
EAN
0793699262070
Product Group - BDI
M00332
Modular - Flat Top Size
1503 | 1505 | 1506
Number of Teeth
24
Hub Type
C-Hub Both Sides
Mounting Method
Idler Bore
Bore Profile
Round
Modular - Flat Top Type
Straight Running
Material
Thermoplastic
Grooved Yes or No
No
Split Yes or No
Yes
Keyway Yes/No
No
Inch - Metric
Inch
Category - BDI
Flat Top Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Conveying Chain
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
10028508
Weight / LBS
0.53
Long Description
Conveying Chain Sprocket; 1-1/4" Bore; 1" Pitch; 1503 | 1505 | 1506 Modular - Flat Top Size; 24 Teeth; C-Hub Both Sides Type; Idler Bore; Round; 4.55" Outside Diameter; 4.524" Pitch Diameter; Straight Running; Thermoplastic Material; No Grooved; Split; No Keyway
Bore
1.25 Inch | 31.75 Millimeter
Outside Diameter
4.55 Inch | 115.57 Millimeter
Pitch
1 Inch | 25.4 Millimeter
Pitch Diameter
4.524 Inch | 114.91 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh