REXNORD
REXNORD
NS1500-32T 2-1/2IN S PA
REXNORD REXNORD
Description
NS1500-32T 2-1/2IN S PA SPROCKET ; 614-148-3 MOLDED SPLIT NON RETURNABLE
Conveying Chain Sprocket; 63.5" Bore; 1503 | 1505 | 1506; 15" Pitch; 32 Teeth; 6.1" Outside Diameter; 6.04" Pitch Diameter; C-Hub Both Sides; Finished Bore; Square; Straight Running | Back Flexing; Thermoplastic
Part #
NS1500-32T 2-1/2IN S PA
BDI #
22605071
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Material-Handling/Conveyor-Components/Table-Top-and-Modular-Sprockets/NS1500-32T-2-1-2IN-S-PA/p/22605071
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171903
Weight / Kilogram
0.32
EAN
0793699408034
Product Group - BDI
M00332
Modular - Flat Top Size
1503 | 1505 | 1506
Number of Teeth
32
Hub Type
C-Hub Both Sides
Mounting Method
Finished Bore
Bore Profile
Square
Modular - Flat Top Type
Straight Running | Back Flexing
Material
Thermoplastic
Split Yes or No
Yes
Keyway Yes/No
No
Inch - Metric
Inch
Category - BDI
Flat Top Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Weight / LBS
0.71
Long Description
Conveying Chain Sprocket; 63.5" Bore; 1503 | 1505 | 1506; 15" Pitch; 32 Teeth; 6.1" Outside Diameter; 6.04" Pitch Diameter; C-Hub Both Sides; Finished Bore; Square; Straight Running | Back Flexing; Thermoplastic
Bore
2.5 Inch | 63.5 Millimeter
Pitch
0.591 Inch | 15 Millimeter
Pitch Diameter
6.04 Inch | 153.416 Millimeter
Outside Diameter
6.1 Inch | 154.94 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh