https://www.bdiexpress.com/medias/INDREXSPKTXX-5700-BC-PL-RD-300X300.jpg?context=bWFzdGVyfHJvb3R8MjQ4MjZ8aW1hZ2UvanBlZ3xhREpsTDJnNE55OHhNREl3T0Rjek16VTJNRGcyTWk5SlRrUlNSVmhUVUV0VVdGaGZOVGN3TUY5Q1ExOVFURjlTUkY4ek1EQllNekF3TG1wd1p3fGYyZmNmNmQ4YTAwNTgzOTFkOWNlZGUzN2NmMTUwZmRmNzVmYzA4MTJmMTEzOWIwYmNhYThkNDU5ZWE1ZDc1NTM
REXNORD
REXNORD
NS5700-24T 1-1/4IN KWSS
REXNORD REXNORD
Description
NS5700-24T 1-1/4IN KWSS SPROCKET ; 614-59-3 MOLDED SPLIT NON RETURNABLE
1-1/4" Bore; 4705 | 4706 | 4707 | 5705 | 5706; 1-1/2" Pitch; 24 Teeth; 5.81" Outside Diameter; 5-51/64" Pitch Diameter; C-Hub Both Sides; Finished Bore; Round; Straight Running | Back Flexing; Thermoplastic
Part #
NS5700-24T 1-1/4IN KWSS
BDI #
18145608
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Material-Handling/Conveyor-Components/Table-Top-and-Modular-Sprockets/NS5700-24T-1-1-4IN-KWSS/p/18145608
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171903
Weight / Kilogram
0.45
EAN
0698210881399
Product Group - BDI
M00332
Modular - Flat Top Size
4705 | 4706 | 4707 | 5705 | 5706
Number of Teeth
24
Hub Type
C-Hub Both Sides
Mounting Method
Finished Bore
Bore Profile
Round
Modular - Flat Top Type
Straight Running | Back Flexing
Material
Thermoplastic
Grooved Yes or No
No
Split Yes or No
Yes
Keyway Yes/No
Yes
Inch - Metric
Inch
Other Features
With Set Screw
Category - BDI
Flat Top Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Conveying Chain
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
NS5700-24T
Weight / LBS
1
Long Description
1-1/4" Bore; 4705 | 4706 | 4707 | 5705 | 5706; 1-1/2" Pitch; 24 Teeth; 5.81" Outside Diameter; 5-51/64" Pitch Diameter; C-Hub Both Sides; Finished Bore; Round; Straight Running | Back Flexing; Thermoplastic
Bore
1.25 Inch | 31.75 Millimeter
Outside Diameter
5.81 Inch | 147.574 Millimeter
Pitch Diameter
5.796 Inch | 147.218 Millimeter
Pitch
1.5 Inch | 38.1 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh