https://www.bdiexpress.com/medias/INDREXSPKTXX-5700-BC-PL-RD-300X300.jpg?context=bWFzdGVyfHJvb3R8MjQ4MjZ8aW1hZ2UvanBlZ3xhREpsTDJnNE55OHhNREl3T0Rjek16VTJNRGcyTWk5SlRrUlNSVmhUVUV0VVdGaGZOVGN3TUY5Q1ExOVFURjlTUkY4ek1EQllNekF3TG1wd1p3fGYyZmNmNmQ4YTAwNTgzOTFkOWNlZGUzN2NmMTUwZmRmNzVmYzA4MTJmMTEzOWIwYmNhYThkNDU5ZWE1ZDc1NTM
REXNORD
REXNORD
NS5700-24T 1-7/16IN KWSS
REXNORD REXNORD
Description
NS5700-24T 1-7/16IN KWSS SPROCKET ; 614-59-4 MOLDED SPLIT NON RETURNABLE
Conveying Chain Sprocket; 36.525" Bore; 4705 | 4706 | 4707 | 5705 | 5706; 38.1" Pitch; 24 Teeth; 5.81" Outside Diameter; 5.796" Pitch Diameter; C-Hub Both Sides; Finished Bore; Round; Straight Running | Back Flexing; Thermoplastic
Part #
NS5700-24T 1-7/16IN KWSS
BDI #
18141321
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Material-Handling/Conveyor-Components/Table-Top-and-Modular-Sprockets/NS5700-24T-1-7-16IN-KWSS/p/18141321
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171903
Weight / Kilogram
0.45
EAN
0698210881382
Product Group - BDI
M00332
Modular - Flat Top Size
4705 | 4706 | 4707 | 5705 | 5706
Number of Teeth
24
Hub Type
C-Hub Both Sides
Mounting Method
Finished Bore
Bore Profile
Round
Modular - Flat Top Type
Straight Running | Back Flexing
Material
Thermoplastic
Split Yes or No
Yes
Keyway Yes/No
Yes
Inch - Metric
Inch
Category - BDI
Flat Top Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Weight / LBS
1
Long Description
Conveying Chain Sprocket; 36.525" Bore; 4705 | 4706 | 4707 | 5705 | 5706; 38.1" Pitch; 24 Teeth; 5.81" Outside Diameter; 5.796" Pitch Diameter; C-Hub Both Sides; Finished Bore; Round; Straight Running | Back Flexing; Thermoplastic
Outside Diameter
5.81 Inch | 147.574 Millimeter
Pitch Diameter
5.796 Inch | 147.218 Millimeter
Pitch
1.5 Inch | 38.1 Millimeter
Bore
1.438 Inch | 36.525 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh