https://www.bdiexpress.com/medias/INDREXSPKTXX-NS5936-BC-PL-RD-300X300.jpg?context=bWFzdGVyfHJvb3R8MjIyMDN8aW1hZ2UvanBlZ3xhR1EzTDJobFlTOHhNREl3Tmpjek5ESXlNVE0wTWk5SlRrUlNSVmhUVUV0VVdGaGZUbE0xT1RNMlgwSkRYMUJNWDFKRVh6TXdNRmd6TURBdWFuQm58ZGY0NWEyNzkwZDYyNDIzNjhhMmQ3ZmM2Zjg1NWQ4NjU5ODI3NzExYmY3NTAxYmE4MDYzY2E2MDNjYWU1YWQzYQ
REXNORD
REXNORD
NS5936-24T-1-7/16IN-KWSS-PA 614-107-4
REXNORD REXNORD
Description
NS5936-24T-1-7/16IN-KWSS-PA SPROCKET ; 614-107-4 MOLDED SPLIT NON RETURNABLE
Conveying Chain Sprocket; 36.525" Bore; 5935 | 5936 | 6938; 19.05" Pitch; 24 Teeth; 5.88" Outside Diameter; 5.801" Pitch Diameter; C-Hub Both Sides; Finished Bore; Round; Straight Running | Back Flexing; Thermoplastic
Part #
NS5936-24T-1-7/16IN-KWSS-PA 614-107-4
BDI #
24115474
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Material-Handling/Conveyor-Components/Table-Top-and-Modular-Sprockets/NS5936-24T-1-7-16IN-KWSS-PA-614-107-4/p/24115474
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171903
Weight / Kilogram
0.259
EAN
0793699406658
Product Group - BDI
M00332
Modular - Flat Top Size
5935 | 5936 | 6938
Number of Teeth
24
Hub Type
C-Hub Both Sides
Mounting Method
Finished Bore
Bore Profile
Round
Modular - Flat Top Type
Straight Running | Back Flexing
Material
Thermoplastic
Split Yes or No
Yes
Keyway Yes/No
Yes
Inch - Metric
Inch
Category - BDI
Flat Top Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Weight / LBS
0.57
Long Description
Conveying Chain Sprocket; 36.525" Bore; 5935 | 5936 | 6938; 19.05" Pitch; 24 Teeth; 5.88" Outside Diameter; 5.801" Pitch Diameter; C-Hub Both Sides; Finished Bore; Round; Straight Running | Back Flexing; Thermoplastic
Bore
1.438 Inch | 36.525 Millimeter
Pitch
0.75 Inch | 19.05 Millimeter
Pitch Diameter
5.801 Inch | 147.345 Millimeter
Outside Diameter
5.88 Inch | 149.352 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh