REXNORD
REXNORD
NS5996-14T-90MM-S-PA 614-89-2
REXNORD REXNORD
Description
NS5996-14T-90MM-S-PA SPROCKET ; 614-89-2 MOLDED SPLIT NON RETURNABLE
Conveying Chain Sprocket; 90MM Bore; 57.15MM Pitch; 5995 | 5996 | 5997 | 5998 | 6995 | 6999 Modular - Flat Top Size; 14 Teeth; C-Hub Both Sides Type; Finished Bore; Square; 10.111MM Outside Diameter; 254.762MM Pitch Diameter; Straight Running | Back Flexing; Thermoplastic Material; No Grooved; Split; No Keyway
Part #
NS5996-14T-90MM-S-PA 614-89-2
BDI #
24116666
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Material-Handling/Conveyor-Components/Table-Top-and-Modular-Sprockets/NS5996-14T-90MM-S-PA-614-89-2/p/24116666
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171903
Weight / Kilogram
0.7
EAN
0793699262735
Product Group - BDI
M00332
Modular - Flat Top Size
5995 | 5996 | 5997 | 5998 | 6995 | 6999
Number of Teeth
14
Hub Type
C-Hub Both Sides
Mounting Method
Finished Bore
Bore Profile
Square
Modular - Flat Top Type
Straight Running | Back Flexing
Material
Thermoplastic
Grooved Yes or No
No
Split Yes or No
Yes
Keyway Yes/No
No
Inch - Metric
Metric
Category - BDI
Flat Top Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Conveying Chain
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
10028558
Weight / LBS
0.7
Long Description
Conveying Chain Sprocket; 90MM Bore; 57.15MM Pitch; 5995 | 5996 | 5997 | 5998 | 6995 | 6999 Modular - Flat Top Size; 14 Teeth; C-Hub Both Sides Type; Finished Bore; Square; 10.111MM Outside Diameter; 254.762MM Pitch Diameter; Straight Running | Back Flexing; Thermoplastic Material; No Grooved; Split; No Keyway
Outside Diameter
10.03 Inch | 254.762 Millimeter
Pitch Diameter
10.111 Inch | 256.819 Millimeter
Pitch
2.25 Inch | 57.15 Millimeter
Bore
3.543 Inch | 90 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh