REXNORD
REXNORD
NS5996-9T-90MM-S-PA 614-91-2
REXNORD REXNORD
Description
NS5996-9T-90MM-S-PA 614-91-2 ; POR MTO SPLIT SPROCKET
Conveying Chain Sprocket; 90MM Bore; 57.15MM Pitch; 5995 | 5996 | 5997 | 5998 | 6995 | 6999 Modular - Flat Top Size; 9 Teeth; C-Hub Both Sides Type; Finished Bore; Square; 6.579MM Outside Diameter; 164.1MM Pitch Diameter; Straight Running | Back Flexing; Thermoplastic Material; No Grooved; Split; No Keyway
Part #
NS5996-9T-90MM-S-PA 614-91-2
BDI #
24116329
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Material-Handling/Conveyor-Components/Table-Top-and-Modular-Sprockets/NS5996-9T-90MM-S-PA-614-91-2/p/24116329
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171903
Weight / Kilogram
0.761
EAN
0793699415735
Product Group - BDI
M00332
Modular - Flat Top Size
5995 | 5996 | 5997 | 5998 | 6995 | 6999
Number of Teeth
9
Hub Type
C-Hub Both Sides
Mounting Method
Finished Bore
Bore Profile
Square
Modular - Flat Top Type
Straight Running | Back Flexing
Material
Thermoplastic
Grooved Yes or No
No
Split Yes or No
Yes
Keyway Yes/No
No
Inch - Metric
Metric
Category - BDI
Flat Top Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Conveying Chain
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
10027448
Weight / LBS
1.68
Long Description
Conveying Chain Sprocket; 90MM Bore; 57.15MM Pitch; 5995 | 5996 | 5997 | 5998 | 6995 | 6999 Modular - Flat Top Size; 9 Teeth; C-Hub Both Sides Type; Finished Bore; Square; 6.579MM Outside Diameter; 164.1MM Pitch Diameter; Straight Running | Back Flexing; Thermoplastic Material; No Grooved; Split; No Keyway
Bore
3.543 Inch | 90 Millimeter
Pitch Diameter
6.579 Inch | 167.107 Millimeter
Outside Diameter
6.461 Inch | 164.1 Millimeter
Pitch
2.25 Inch | 57.15 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh