https://www.bdiexpress.com/medias/INDREXSPKTXX-63-BC-PL-RD-300X300.jpg?context=bWFzdGVyfHJvb3R8MjU3MDF8aW1hZ2UvanBlZ3xhRFkyTDJoa1ppOHhNREl3T0Rjek5EQXhPVFl4TkM5SlRrUlNSVmhUVUV0VVdGaGZOak5mUWtOZlVFeGZVa1JmTXpBd1dETXdNQzVxY0djfGI4OGRmMjFhMmMwOGE4YzZiNWU1MTgyOThkYzc2MGI2M2M1NTNiZjVhZGUwNWRjYWRlNDg5MmQ1NTA2MTVlMmI
REXNORD
REXNORD
NS63-23T 1-1/4IN KWSS
REXNORD REXNORD
Description
NS63-23T 1-1/4IN KWSS SPROCKET ; 614-27-3 MOLDED SPLIT NON RETURNABLE
Conveying Chain Sprocket; 1-1/4" Bore; 863 | 866 | 963 | 1863 | 1864 | 1873 | 1874 | 3873 | 4873 | 4874; 0-3/4" Pitch; 23 Teeth; 5.91" Outside Diameter; 5.508" Pitch Diameter; C-Hub Both Sides; Finished Bore; Round; Straight Running | Side Flexing | Back Flexing; Thermoplastic
Part #
NS63-23T 1-1/4IN KWSS
BDI #
18145621
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Material-Handling/Conveyor-Components/Table-Top-and-Modular-Sprockets/NS63-23T-1-1-4IN-KWSS/p/18145621
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171903
Weight / Kilogram
0.363
EAN
0698210858155
Product Group - BDI
M00332
Modular - Flat Top Size
863 | 866 | 963 | 1863 | 1864 | 1873 | 1874 | 3873 | 4873 | 4874
Number of Teeth
23
Hub Type
C-Hub Both Sides
Mounting Method
Finished Bore
Bore Profile
Round
Modular - Flat Top Type
Straight Running | Side Flexing | Back Flexing
Material
Thermoplastic
Split Yes or No
Yes
Keyway Yes/No
Yes
Inch - Metric
Inch
Category - BDI
Flat Top Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Weight / LBS
0.8
Long Description
Conveying Chain Sprocket; 1-1/4" Bore; 863 | 866 | 963 | 1863 | 1864 | 1873 | 1874 | 3873 | 4873 | 4874; 0-3/4" Pitch; 23 Teeth; 5.91" Outside Diameter; 5.508" Pitch Diameter; C-Hub Both Sides; Finished Bore; Round; Straight Running | Side Flexing | Back Flexing; Thermoplastic
Pitch Diameter
5.508 Inch | 139.903 Millimeter
Bore
1.25 Inch | 31.75 Millimeter
Outside Diameter
5.91 Inch | 150.114 Millimeter
Pitch
0.75 Inch | 19.05 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh