https://www.bdiexpress.com/medias/MFRREXMDSPKT-770-RND-NKW-SP-41-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU0MjJ8aW1hZ2UvanBlZ3xhRFkzTDJoa09TOHhNRGN3TWpVME5qZ3lPVE0wTWk5TlJsSlNSVmhOUkZOUVMxUmZOemN3WDFKT1JGOU9TMWRmVTFCZk5ERmZNekF3ZURNd01DNXFjR2N8OWQ4NDA3MzQ3NTM3NDBiMjQ4ZjU0ZTlkOTkyYmRiMzNjNjY1Njg1MjA1YjdhZTcxNWNkZGUwZjFiMTZlYjBlZA
REXNORD
REXNORD
NS7700-18T-40MM-I-PA 614-60-41
REXNORD REXNORD
Description
NS7700-18T-40MM-I-PA SPROCKET ; 614-60-41 MOLDED SPLIT NON RETURNABLE
Conveying Chain Sprocket; 40MM Bore; 25.4MM Pitch; 770 | 1050 | 1055 | 1060 | 7703 | 7705 | 7706 | 7708 | 7743 Modular - Flat Top Size; 18 Teeth; C-Hub Both Sides Type; Idler Bore; Round; 5.759MM Outside Diameter; 146.812MM Pitch Diameter; Straight Running | Side Flexing | Back Flexing; Thermoplastic Material; No Grooved; Split; No Keyway
Part #
NS7700-18T-40MM-I-PA 614-60-41
BDI #
24116308
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Material-Handling/Conveyor-Components/Table-Top-and-Modular-Sprockets/NS7700-18T-40MM-I-PA-614-60-41/p/24116308
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171903
Weight / Kilogram
0.381
EAN
0793699261950
Product Group - BDI
M00332
Modular - Flat Top Size
770 | 1050 | 1055 | 1060 | 7703 | 7705 | 7706 | 7708 | 7743
Number of Teeth
18
Hub Type
C-Hub Both Sides
Mounting Method
Idler Bore
Bore Profile
Round
Modular - Flat Top Type
Straight Running | Side Flexing | Back Flexing
Material
Thermoplastic
Grooved Yes or No
No
Split Yes or No
Yes
Keyway Yes/No
No
Inch - Metric
Metric
Category - BDI
Flat Top Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Conveying Chain
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
10028582
Weight / LBS
0.84
Long Description
Conveying Chain Sprocket; 40MM Bore; 25.4MM Pitch; 770 | 1050 | 1055 | 1060 | 7703 | 7705 | 7706 | 7708 | 7743 Modular - Flat Top Size; 18 Teeth; C-Hub Both Sides Type; Idler Bore; Round; 5.759MM Outside Diameter; 146.812MM Pitch Diameter; Straight Running | Side Flexing | Back Flexing; Thermoplastic Material; No Grooved; Split; No Keyway
Pitch
1 Inch | 25.4 Millimeter
Pitch Diameter
5.759 Inch | 146.279 Millimeter
Bore
1.575 Inch | 40 Millimeter
Outside Diameter
5.78 Inch | 146.812 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh