https://www.bdiexpress.com/medias/INDXXXSPKTXX-7700SNS-BC-PL-RND-300x300.jpg?context=bWFzdGVyfHJvb3R8ODU1MnxpbWFnZS9qcGVnfGFHSmhMMmc1Tnk4eE1EYzJOemd4TVRReE1UazVPQzlKVGtSWVdGaFRVRXRVV0ZoZk56Y3dNRk5PVTE5Q1ExOVFURjlTVGtSZk16QXdlRE13TUM1cWNHY3wzOTU4OTcyZjUxNGJjZDBmMDlmZTQxZjk4ZmM2OWQ1YzI0NGVjMGUwMDJiOWIwODA3MzZlNTQxZWIxYzRjZDk3
REXNORD
REXNORD
NS7700-21T 1-1/2IN PLN
REXNORD REXNORD
Description
NS7700-21T 1-1/2IN PLN SPROCKET ; 614-63-19 MOLDED SPLIT NON RETURNABLE
Conveying Chain Sprocket; 38.1" Bore; 770 | 1050 | 1055 | 1060 | 7703 | 7705 | 7706 | 7708 | 7743; 25.4" Pitch; 21 Teeth; 6.72" Outside Diameter; 6.71" Pitch Diameter; C-Hub Both Sides; Idler Bore; Round; Straight Running | Side Flexing | Back Flexing; Thermoplastic
Part #
NS7700-21T 1-1/2IN PLN
BDI #
18145640
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Material-Handling/Conveyor-Components/Table-Top-and-Modular-Sprockets/NS7700-21T-1-1-2IN-PLN/p/18145640
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171903
Weight / Kilogram
0.45
EAN
0793699169058
Product Group - BDI
M00332
Modular - Flat Top Size
770 | 1050 | 1055 | 1060 | 7703 | 7705 | 7706 | 7708 | 7743
Number of Teeth
21
Hub Type
C-Hub Both Sides
Mounting Method
Idler Bore
Bore Profile
Round
Modular - Flat Top Type
Straight Running | Side Flexing | Back Flexing
Material
Thermoplastic
Split Yes or No
Yes
Keyway Yes/No
No
Inch - Metric
Inch
Category - BDI
Flat Top Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Weight / LBS
1
Long Description
Conveying Chain Sprocket; 38.1" Bore; 770 | 1050 | 1055 | 1060 | 7703 | 7705 | 7706 | 7708 | 7743; 25.4" Pitch; 21 Teeth; 6.72" Outside Diameter; 6.71" Pitch Diameter; C-Hub Both Sides; Idler Bore; Round; Straight Running | Side Flexing | Back Flexing; Thermoplastic
Bore
1.5 Inch | 38.1 Millimeter
Pitch Diameter
6.71 Inch | 170.434 Millimeter
Outside Diameter
6.72 Inch | 170.688 Millimeter
Pitch
1 Inch | 25.4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh