https://www.bdiexpress.com/medias/INDREXSPKTXX-7956-BC-PL-RD-IDLER-300X300.jpg?context=bWFzdGVyfHJvb3R8MjA0MDZ8aW1hZ2UvanBlZ3xhRFU1TDJobE15OHhNREl3Tmpjek5EUTRNelE0Tmk5SlRrUlNSVmhUVUV0VVdGaGZOemsxTmw5Q1ExOVFURjlTUkY5SlJFeEZVbDh6TURCWU16QXdMbXB3Wnd8ZDRmZjVhY2JlODY5MDM0YjJmYmYyN2YzZGVhZjIyNDlhNzI5NWZlNWU0ZjQ5OGZmMjIzMzkxOGVkNjMzMDZhMw
REXNORD
REXNORD
NS7956-16T 1-1/4IN IDL
REXNORD REXNORD
Description
NS7956-16T 1-1/4IN IDL SPROCKET ; 614-167-7 MOLDED SPLIT NON RETURNABLE
Conveying Chain Sprocket; 31.75" Bore; 7956; 31.75" Pitch; 16 Teeth; 6.44" Outside Diameter; 6.407" Pitch Diameter; C-Hub Both Sides; Idler Bore; Round; Straight Running | Side Flexing | Back Flexing; Thermoplastic
Part #
NS7956-16T 1-1/4IN IDL
BDI #
19435147
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Material-Handling/Conveyor-Components/Table-Top-and-Modular-Sprockets/NS7956-16T-1-1-4IN-IDL/p/19435147
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171903
Weight / Kilogram
0.227
EAN
0793699408676
Product Group - BDI
M00332
Modular - Flat Top Size
7956
Number of Teeth
16
Hub Type
C-Hub Both Sides
Mounting Method
Idler Bore
Bore Profile
Round
Modular - Flat Top Type
Straight Running | Side Flexing | Back Flexing
Material
Thermoplastic
Split Yes or No
Yes
Keyway Yes/No
No
Inch - Metric
Inch
Category - BDI
Flat Top Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Weight / LBS
0.5
Long Description
Conveying Chain Sprocket; 31.75" Bore; 7956; 31.75" Pitch; 16 Teeth; 6.44" Outside Diameter; 6.407" Pitch Diameter; C-Hub Both Sides; Idler Bore; Round; Straight Running | Side Flexing | Back Flexing; Thermoplastic
Pitch Diameter
6.407 Inch | 162.738 Millimeter
Pitch
1.25 Inch | 31.75 Millimeter
Outside Diameter
6.44 Inch | 163.576 Millimeter
Bore
1.25 Inch | 31.75 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh