https://www.bdiexpress.com/medias/MFRREXMDSPKT-7956-RND-KW-SP-4-300x300.jpg?context=bWFzdGVyfHJvb3R8MTUwNTF8aW1hZ2UvanBlZ3xhREpoTDJnMU1DOHhNRGN3TWpVME9USTROamswTWk5TlJsSlNSVmhOUkZOUVMxUmZOemsxTmw5U1RrUmZTMWRmVTFCZk5GOHpNREI0TXpBd0xtcHdad3w1NTEwMThjNmRmYmUyNmJhOTA3MTViM2UzZTM1MGU1NmNlOWNjYzQ5YTcxMzhjN2Y2MTNkZGQzZTU4N2FiNWJj
REXNORD
REXNORD
NS7956-16T-1IN-KWSS-PA 614-167-4
REXNORD REXNORD
Description
NS7956-16T-1IN-KWSS-PA SPROCKET ; 614-167-4 MOLDED SPLIT NON RETURNABLE
Conveying Chain Sprocket; 1" Bore; 1-1/4" Pitch; 7956 Modular - Flat Top Size; 16 Teeth; C-Hub Both Sides Type; Finished Bore; Round; 6.44" Outside Diameter; 6.407" Pitch Diameter; Straight Running | Side Flexing | Back Flexing; Thermoplastic Material; No Grooved; Split; Keyway
Part #
NS7956-16T-1IN-KWSS-PA 614-167-4
BDI #
24116476
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Material-Handling/Conveyor-Components/Table-Top-and-Modular-Sprockets/NS7956-16T-1IN-KWSS-PA-614-167-4/p/24116476
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171903
Weight / Kilogram
0.227
EAN
0793699408645
Product Group - BDI
M00332
Modular - Flat Top Size
7956
Number of Teeth
16
Hub Type
C-Hub Both Sides
Mounting Method
Finished Bore
Bore Profile
Round
Modular - Flat Top Type
Straight Running | Side Flexing | Back Flexing
Material
Thermoplastic
Grooved Yes or No
No
Split Yes or No
Yes
Keyway Yes/No
Yes
Inch - Metric
Inch
Category - BDI
Flat Top Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Conveying Chain
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
10028598
Weight / LBS
0.5
Long Description
Conveying Chain Sprocket; 1" Bore; 1-1/4" Pitch; 7956 Modular - Flat Top Size; 16 Teeth; C-Hub Both Sides Type; Finished Bore; Round; 6.44" Outside Diameter; 6.407" Pitch Diameter; Straight Running | Side Flexing | Back Flexing; Thermoplastic Material; No Grooved; Split; Keyway
Pitch Diameter
6.407 Inch | 162.738 Millimeter
Bore
1 Inch | 25.4 Millimeter
Outside Diameter
6.44 Inch | 163.576 Millimeter
Pitch
1.25 Inch | 31.75 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh