

REXNORD
REXNORD
NS815-21T 30MM KW
REXNORD REXNORD
Description
NS815-21T 30MM KW SPROCKET ; NON-RETURNABLE 614-28-30 MOLDED SPLIT
Conveying Chain Sprocket; 30MM Bore; 38.1MM Pitch; 60 | 66 | 810 | 812 | 815 | 881 Modular - Flat Top Size; 21 Teeth; A-No Hub Type; Finished Bore; Round; 5.089MM Outside Diameter; 130MM Pitch Diameter; Straight Running | Back Flexing; Thermoplastic Material; No Grooved; Split; Keyway
Part #
10028608
BDI #
18141559

Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/enouseStore/Categories/Material-Handling/Conveyor-Components/Table-Top-and-Modular-Sprockets/NS815-21T-30MM-KW/p/18141559
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171903
Weight / Kilogram
0.409
EAN
0698210871253
Product Group - BDI
M00332
Modular - Flat Top Size
60 | 66 | 810 | 812 | 815 | 881
Number of Teeth
21
Hub Type
A-No Hub
Mounting Method
Finished Bore
Bore Profile
Round
Modular - Flat Top Type
Straight Running | Back Flexing
Material
Thermoplastic
Grooved Yes or No
No
Split Yes or No
Yes
Keyway Yes/No
Yes
Inch - Metric
Metric
Category - BDI
Flat Top Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Conveying Chain
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
10028608
Weight / LBS
0.9
Long Description
Conveying Chain Sprocket; 30MM Bore; 38.1MM Pitch; 60 | 66 | 810 | 812 | 815 | 881 Modular - Flat Top Size; 21 Teeth; A-No Hub Type; Finished Bore; Round; 5.089MM Outside Diameter; 130MM Pitch Diameter; Straight Running | Back Flexing; Thermoplastic Material; No Grooved; Split; Keyway
Bore
1.181 Inch | 30 Millimeter
Pitch
1.5 Inch | 38.1 Millimeter
Outside Diameter
5.118 Inch | 130 Millimeter
Pitch Diameter
5.089 Inch | 129.26 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh