https://www.bdiexpress.com/medias/INDREXSPKTXX-820-A-PL-RD-300x300.jpg?context=bWFzdGVyfHJvb3R8Mjg4NjZ8aW1hZ2UvanBlZ3xhRE0xTDJnMk5TOHhNREk1TXpReE16Z3pPRGczT0M5SlRrUlNSVmhUVUV0VVdGaGZPREl3WDBGZlVFeGZVa1JmTXpBd2VETXdNQzVxY0djfDVhNjYzYTk1ZmY4N2VjZWU0YjYzZWVlOTAzYmE5OGY4MmFhODlmODlmMGYzNDYwZDg0OTA5NzA1MTE2ZDU2ZTM
REXNORD
REXNORD
NS820-27T-1-1/2IN-KWSS-PA 614-52-11
REXNORD REXNORD
Description
NS820-27T-1-1/2IN-KWSS-PA SPROCKET ; 614-52-11 MOLDED SPLIT NON RETURNABLE
Conveying Chain Sprocket; 38.1" Bore; 815 | 820 | 831 | 4705 | 4706 | 4707 | 5705 | 5706 | SSB; 38.1" Pitch; 27 Teeth; 6.56" Outside Diameter; 6.504" Pitch Diameter; A-No Hub; Finished Bore; Round; Straight Running | Back Flexing; Thermoplastic
Part #
NS820-27T-1-1/2IN-KWSS-PA 614-52-11
BDI #
24117558
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Material-Handling/Conveyor-Components/Table-Top-and-Modular-Sprockets/NS820-27T-1-1-2IN-KWSS-PA-614-52-11/p/24117558
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171903
Weight / Kilogram
0.798
EAN
0793699413953
Product Group - BDI
M00332
Modular - Flat Top Size
815 | 820 | 831 | 4705 | 4706 | 4707 | 5705 | 5706 | SSB
Number of Teeth
27
Hub Type
A-No Hub
Mounting Method
Finished Bore
Bore Profile
Round
Modular - Flat Top Type
Straight Running | Back Flexing
Material
Thermoplastic
Split Yes or No
Yes
Keyway Yes/No
Yes
Inch - Metric
Inch
Category - BDI
Flat Top Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Weight / LBS
1.76
Long Description
Conveying Chain Sprocket; 38.1" Bore; 815 | 820 | 831 | 4705 | 4706 | 4707 | 5705 | 5706 | SSB; 38.1" Pitch; 27 Teeth; 6.56" Outside Diameter; 6.504" Pitch Diameter; A-No Hub; Finished Bore; Round; Straight Running | Back Flexing; Thermoplastic
Pitch Diameter
6.504 Inch | 165.202 Millimeter
Bore
1.5 Inch | 38.1 Millimeter
Pitch
1.5 Inch | 38.1 Millimeter
Outside Diameter
6.56 Inch | 166.624 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh