https://www.bdiexpress.com/medias/MFRREXMDSPKT-820-RND-KW-SP-300x300.jpg?context=bWFzdGVyfHJvb3R8MTcxNzF8aW1hZ2UvanBlZ3xhR1JsTDJnME5pOHhNRGN3TURNNU9UVTNOVEEzTUM5TlJsSlNSVmhOUkZOUVMxUmZPREl3WDFKT1JGOUxWMTlUVUY4ek1EQjRNekF3TG1wd1p3fGIwZGI4YTUxMWYzZDdjOWNkNzlhNTE4OThkOTA3YzAzMDVlZDQ2ZDQwYTQ5ZGMwYmVjNGM5YWZhZGUyNjNiZjA
REXNORD
REXNORD
NS821-25T_30MM_1KW_PA
REXNORD REXNORD
Description
NS821-25T_30MM_1KW_PA SPROCKET ; BLOCK RND BORE 153.21MM DIA P
Conveying Chain Sprocket; 30MM Bore; 38.1MM Pitch; 821 | 815 H Modular - Flat Top Size; 25 Teeth; A-No Hub Type; Finished Bore; Round; 6.032MM Outside Diameter; 154.178MM Pitch Diameter; Straight Running | Back Flexing; Thermoplastic Material; No Grooved; Split; Keyway
Part #
NS821-25T_30MM_1KW_PA
BDI #
23219372
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Material-Handling/Conveyor-Components/Table-Top-and-Modular-Sprockets/NS821-25T-30MM-1KW-PA/p/23219372
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
23153100
Weight / Kilogram
0
Product Group - BDI
M02194
Modular - Flat Top Size
821 | 815 H
Number of Teeth
25
Hub Type
A-No Hub
Mounting Method
Finished Bore
Bore Profile
Round
Modular - Flat Top Type
Straight Running | Back Flexing
Material
Thermoplastic
Grooved Yes or No
No
Split Yes or No
Yes
Keyway Yes/No
Yes
Inch - Metric
Metric
Category - BDI
Flat Top Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Conveying Chain
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
10028663
Weight / LBS
1.4
Long Description
Conveying Chain Sprocket; 30MM Bore; 38.1MM Pitch; 821 | 815 H Modular - Flat Top Size; 25 Teeth; A-No Hub Type; Finished Bore; Round; 6.032MM Outside Diameter; 154.178MM Pitch Diameter; Straight Running | Back Flexing; Thermoplastic Material; No Grooved; Split; Keyway
Bore
1.181 Inch | 30 Millimeter
Pitch
1.5 Inch | 38.1 Millimeter
Outside Diameter
6.07 Inch | 154.178 Millimeter
Pitch Diameter
6.032 Inch | 153.213 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh