https://www.bdiexpress.com/medias/MFRREXMDSPKT-8500-RND-NKW-SP-11-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ0MDR8aW1hZ2UvanBlZ3xhR1V3TDJnek1TOHhNRGN3TWpVMU1URTROelE0Tmk5TlJsSlNSVmhOUkZOUVMxUmZPRFV3TUY5U1RrUmZUa3RYWDFOUVh6RXhYek13TUhnek1EQXVhbkJufGI1MWMyYjg5YTA4NWQzY2EyY2EyNzE2Nzc4YmI4MTNhZTNmZmRjZTI5ZjRiM2Y1ZjJjMmI1ZWY4N2U2Y2YzNjk
REXNORD
REXNORD
NS8500-21T 1-1/4IN IDL
REXNORD REXNORD
Description
NS8500-21T 1-1/4IN IDL SPROCKET ; 614-237-11 MOLDED SPLIT NON RETURNABLE
Conveying Chain Sprocket; 1-1/4" Bore; 3/4" Pitch; 8503 | 8505 | 8506 | 8507 Modular - Flat Top Size; 21 Teeth; C-Hub Both Sides Type; Idler Bore; Round; 5.1" Outside Diameter; 5.1" Pitch Diameter; Straight Running | Back Flexing; Thermoplastic Material; Grooved; Split; No Keyway
Part #
NS8500-21T 1-1/4IN IDL
BDI #
19435348
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Material-Handling/Conveyor-Components/Table-Top-and-Modular-Sprockets/NS8500-21T-1-1-4IN-IDL/p/19435348
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171903
Weight / Kilogram
0.26
EAN
0793699410754
Product Group - BDI
M00332
Modular - Flat Top Size
8503 | 8505 | 8506 | 8507
Number of Teeth
21
Hub Type
C-Hub Both Sides
Mounting Method
Idler Bore
Bore Profile
Round
Modular - Flat Top Type
Straight Running | Back Flexing
Material
Thermoplastic
Grooved Yes or No
Yes
Split Yes or No
Yes
Keyway Yes/No
No
Inch - Metric
Inch
Category - BDI
Flat Top Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Conveying Chain
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
10028676
Weight / LBS
0.58
Long Description
Conveying Chain Sprocket; 1-1/4" Bore; 3/4" Pitch; 8503 | 8505 | 8506 | 8507 Modular - Flat Top Size; 21 Teeth; C-Hub Both Sides Type; Idler Bore; Round; 5.1" Outside Diameter; 5.1" Pitch Diameter; Straight Running | Back Flexing; Thermoplastic Material; Grooved; Split; No Keyway
Pitch Diameter
5.1 Inch | 129.54 Millimeter
Bore
1.25 Inch | 31.75 Millimeter
Pitch
0.75 Inch | 19.05 Millimeter
Outside Diameter
5.1 Inch | 129.54 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh