https://www.bdiexpress.com/medias/MFRREXMDSPKT-8500-RND-NKW-SP-14-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQwMTB8aW1hZ2UvanBlZ3xhR1ZsTDJoaFpTOHhNRGN3TWpVMU16VTBOamM0TWk5TlJsSlNSVmhOUkZOUVMxUmZPRFV3TUY5U1RrUmZUa3RYWDFOUVh6RTBYek13TUhnek1EQXVhbkJufGYyYTNjY2M5Yzg1ZTA3MmU0ZWRlMjU1ODljYjQyOWVjOGY3MjA3ZjA1NWYwZDIwZGExZTZiYjEyZmJlYzY3NTg
REXNORD
REXNORD
NS8500-24T-1-7/16IN-I-PA 614-186-14
REXNORD REXNORD
Description
NS8500-24T-1-7/16IN-I-PA SPROCKET ; 614-186-14 MOLDED SPLIT NON RETURNABLE
Conveying Chain Sprocket; 1-7/16" Bore; 3/4" Pitch; 8503 | 8505 | 8506 | 8507 Modular - Flat Top Size; 24 Teeth; C-Hub Both Sides Type; Idler Bore; Round; 5.84" Outside Diameter; 5.8" Pitch Diameter; Straight Running | Back Flexing; Thermoplastic Material; Grooved; Split; No Keyway
Part #
NS8500-24T-1-7/16IN-I-PA 614-186-14
BDI #
24115490
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Material-Handling/Conveyor-Components/Table-Top-and-Modular-Sprockets/NS8500-24T-1-7-16IN-I-PA-614-186-14/p/24115490
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171900
Weight / Kilogram
0.31
EAN
0793699408775
Product Group - BDI
M00332
Modular - Flat Top Size
8503 | 8505 | 8506 | 8507
Number of Teeth
24
Hub Type
C-Hub Both Sides
Mounting Method
Idler Bore
Bore Profile
Round
Modular - Flat Top Type
Straight Running | Back Flexing
Material
Thermoplastic
Grooved Yes or No
Yes
Split Yes or No
Yes
Keyway Yes/No
No
Inch - Metric
Inch
Category - BDI
Flat Top Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Conveying Chain
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
10028691
Weight / LBS
0.68
Long Description
Conveying Chain Sprocket; 1-7/16" Bore; 3/4" Pitch; 8503 | 8505 | 8506 | 8507 Modular - Flat Top Size; 24 Teeth; C-Hub Both Sides Type; Idler Bore; Round; 5.84" Outside Diameter; 5.8" Pitch Diameter; Straight Running | Back Flexing; Thermoplastic Material; Grooved; Split; No Keyway
Pitch Diameter
5.8 Inch | 147.32 Millimeter
Pitch
0.75 Inch | 19.05 Millimeter
Outside Diameter
5.84 Inch | 148.336 Millimeter
Bore
1.438 Inch | 36.525 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh