![NS8500-24T-30MM-1KW-PA](/medias/MFRREXMDSPKT-8500-RND-KW-8-30-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ0MTR8aW1hZ2UvanBlZ3xhRGhtTDJobFpTOHhNRGN3TWpVMU5ETXdNRFEwTmk5TlJsSlNSVmhOUkZOUVMxUmZPRFV3TUY5U1RrUmZTMWRmT0Y4ek1GOHpNREI0TXpBd0xtcHdad3w1OTRjMTMyZjQ4NzI3NWRiNTNjMmYyZmM5MTE3MWY1MDkxYTM5ODBkOTNiYWYwOGRjNGRhODM1MzE4NzUxM2Mw)
![NS8500-24T-30MM-1KW-PA](/medias/MFRREXMDSPKT-8500-RND-KW-8-30-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ0MTR8aW1hZ2UvanBlZ3xhRGhtTDJobFpTOHhNRGN3TWpVMU5ETXdNRFEwTmk5TlJsSlNSVmhOUkZOUVMxUmZPRFV3TUY5U1RrUmZTMWRmT0Y4ek1GOHpNREI0TXpBd0xtcHdad3w1OTRjMTMyZjQ4NzI3NWRiNTNjMmYyZmM5MTE3MWY1MDkxYTM5ODBkOTNiYWYwOGRjNGRhODM1MzE4NzUxM2Mw)
REXNORD
REXNORD
NS8500-24T-30MM-1KW-PA
REXNORD REXNORD
Description
NS8500-24T-30MM-1KW-PA SPROCKET ; 614-188-30 MOLDED SPLIT NON RETURNABLE
Conveying Chain Sprocket; 30MM Bore; 19.05MM Pitch; 8503 | 8505 | 8506 | 8507 Modular - Flat Top Size; 24 Teeth; C-Hub Both Sides Type; Finished Bore; Round; 5.8MM Outside Diameter; 148.3MM Pitch Diameter; Straight Running | Back Flexing; Thermoplastic Material; Grooved; Split; Keyway
Part #
NS8500-24T-30MM-1KW-PA
BDI #
21595988
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Material-Handling/Conveyor-Components/Table-Top-and-Modular-Sprockets/NS8500-24T-30MM-1KW-PA/p/21595988
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171903
Weight / Kilogram
0.52
EAN
0793699262209
Product Group - BDI
M00332
Modular - Flat Top Size
8503 | 8505 | 8506 | 8507
Number of Teeth
24
Hub Type
C-Hub Both Sides
Mounting Method
Finished Bore
Bore Profile
Round
Modular - Flat Top Type
Straight Running | Back Flexing
Material
Thermoplastic
Grooved Yes or No
Yes
Split Yes or No
Yes
Keyway Yes/No
Yes
Inch - Metric
Metric
Category - BDI
Flat Top Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Conveying Chain
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
10028696
Weight / LBS
0.52
Long Description
Conveying Chain Sprocket; 30MM Bore; 19.05MM Pitch; 8503 | 8505 | 8506 | 8507 Modular - Flat Top Size; 24 Teeth; C-Hub Both Sides Type; Finished Bore; Round; 5.8MM Outside Diameter; 148.3MM Pitch Diameter; Straight Running | Back Flexing; Thermoplastic Material; Grooved; Split; Keyway
Bore
1.181 Inch | 30 Millimeter
Pitch
0.75 Inch | 19.05 Millimeter
Outside Diameter
5.839 Inch | 148.3 Millimeter
Pitch Diameter
5.8 Inch | 147.32 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh