https://www.bdiexpress.com/medias/INDREXSPKTXX-8500-BC-PL-RD-300X300.jpg?context=bWFzdGVyfHJvb3R8MjMyNjh8aW1hZ2UvanBlZ3xhRGc0TDJoa1l5OHhNREl3Tmpjek5EWTRNREE1TkM5SlRrUlNSVmhUVUV0VVdGaGZPRFV3TUY5Q1ExOVFURjlTUkY4ek1EQllNekF3TG1wd1p3fDYwZDZkYmZmN2Q4NjhlMDMzMmMwZjE0OWZmODNjMWNlN2MzYWQ5YTMxZmEwMWJlM2MzNThkMTk5NWEzN2VkODY
REXNORD
REXNORD
NS8500-27T 1-1/4IN 1KW1SS PA
REXNORD REXNORD
Description
NS8500-27T 1-1/4IN 1KW1SS PA SPROCKET ; 614-196-3 MOLDED SPLIT NON RETURNABLE
Conveying Chain Sprocket; 31.75" Bore; 8503 | 8505 | 8506 | 8507; 19.05" Pitch; 27 Teeth; 6.57" Outside Diameter; 6.52" Pitch Diameter; C-Hub Both Sides; Finished Bore; Round; Straight Running | Back Flexing; Thermoplastic
Part #
NS8500-27T 1-1/4IN 1KW1SS PA
BDI #
22464064
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Material-Handling/Conveyor-Components/Table-Top-and-Modular-Sprockets/NS8500-27T-1-1-4IN-1KW1SS-PA/p/22464064
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171903
Weight / Kilogram
0.535
EAN
0793699409819
Product Group - BDI
M00332
Modular - Flat Top Size
8503 | 8505 | 8506 | 8507
Number of Teeth
27
Hub Type
C-Hub Both Sides
Mounting Method
Finished Bore
Bore Profile
Round
Modular - Flat Top Type
Straight Running | Back Flexing
Material
Thermoplastic
Split Yes or No
Yes
Keyway Yes/No
Yes
Inch - Metric
Inch
Category - BDI
Flat Top Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Weight / LBS
1.18
Long Description
Conveying Chain Sprocket; 31.75" Bore; 8503 | 8505 | 8506 | 8507; 19.05" Pitch; 27 Teeth; 6.57" Outside Diameter; 6.52" Pitch Diameter; C-Hub Both Sides; Finished Bore; Round; Straight Running | Back Flexing; Thermoplastic
Pitch
0.75 Inch | 19.05 Millimeter
Bore
1.25 Inch | 31.75 Millimeter
Outside Diameter
6.57 Inch | 166.878 Millimeter
Pitch Diameter
6.52 Inch | 165.608 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh