https://www.bdiexpress.com/medias/INDREXSPKTXX-881-BC-PL-RD-300X300.jpg?context=bWFzdGVyfHJvb3R8MjY1MDV8aW1hZ2UvanBlZ3xhR1F3TDJoa1ppOHhNREl3T0Rjek5EQTFNak00TWk5SlRrUlNSVmhUVUV0VVdGaGZPRGd4WDBKRFgxQk1YMUpFWHpNd01GZ3pNREF1YW5Cbnw4ZTUyMjE1ZmUxZjJhMzZiYTAzMDUxN2NmMjIwOTYwYWE2Mzk0ZGNiOTU3OTNkZjkyNDVhOTY2OGU5YjA1MzQz
REXNORD
REXNORD
NS881-21T 1IN KWSS
REXNORD REXNORD
Description
NS881-21T 1IN KWSS SPROCKET ; 614-42-1 MOLDED SPLIT NON RETURNABLE
Conveying Chain Sprocket; 25.4" Bore; 881; 38.1" Pitch; 21 Teeth; 5.118" Outside Diameter; 5.089" Pitch Diameter; C-Hub Both Sides; Finished Bore; Round; Straight Running | Side Flexing | Back Flexing; Thermoplastic
Part #
NS881-21T 1IN KWSS
BDI #
18146048
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Material-Handling/Conveyor-Components/Table-Top-and-Modular-Sprockets/NS881-21T-1IN-KWSS/p/18146048
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171903
Weight / Kilogram
0.45
EAN
0698210864781
Product Group - BDI
M00332
Modular - Flat Top Size
881
Number of Teeth
21
Hub Type
C-Hub Both Sides
Mounting Method
Finished Bore
Bore Profile
Round
Modular - Flat Top Type
Straight Running | Side Flexing | Back Flexing
Material
Thermoplastic
Split Yes or No
Yes
Keyway Yes/No
Yes
Inch - Metric
Inch
Category - BDI
Flat Top Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Weight / LBS
0.9
Long Description
Conveying Chain Sprocket; 25.4" Bore; 881; 38.1" Pitch; 21 Teeth; 5.118" Outside Diameter; 5.089" Pitch Diameter; C-Hub Both Sides; Finished Bore; Round; Straight Running | Side Flexing | Back Flexing; Thermoplastic
Bore
1 Inch | 25.4 Millimeter
Outside Diameter
5.118 Inch | 129.997 Millimeter
Pitch
1.5 Inch | 38.1 Millimeter
Pitch Diameter
5.089 Inch | 129.261 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh