https://www.bdiexpress.com/medias/INDXXXSPKTXX-881SNS-BC-PL-RND-FB-300x300.jpg?context=bWFzdGVyfHJvb3R8MjAwNzZ8aW1hZ2UvanBlZ3xhRGc1TDJnNU5DOHhNRFV3TnpRNU1Ua3pOREl6T0M5SlRrUllXRmhUVUV0VVdGaGZPRGd4VTA1VFgwSkRYMUJNWDFKT1JGOUdRbDh6TURCNE16QXdMbXB3Wnd8NWQ2YmQ1MzIzNmNkNmZjNDgzNWEyNGUxMTBhM2JkZTk2Mjc2MTY2ZDNiOTA4MzQ0MGUwM2NlN2Q4ZWQ5ODg2Yg
REXNORD
REXNORD
NS881-27T 1-3/16IN KWSS
REXNORD REXNORD
Description
NS881-27T 1-3/16IN KWSS SPROCKET ; 614-45-2 MOLDED SPLIT NON RETURNABLE
1-3/16" Bore; 881; 1-1/2" Pitch; 27 Teeth; 6.56" Outside Diameter; 6.504" Pitch Diameter; C-Hub Both Sides; Finished Bore; Round; Straight Running | Side Flexing | Back Flexing; Thermoplastic
Part #
NS881-27T 1-3/16IN KWSS
BDI #
18141318
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Material-Handling/Conveyor-Components/Table-Top-and-Modular-Sprockets/NS881-27T-1-3-16IN-KWSS/p/18141318
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171903
Weight / Kilogram
0.635
EAN
0698210869335
Product Group - BDI
M00332
Modular - Flat Top Size
881
Number of Teeth
27
Hub Type
C-Hub Both Sides
Mounting Method
Finished Bore
Bore Profile
Round
Modular - Flat Top Type
Straight Running | Side Flexing | Back Flexing
Material
Thermoplastic
Grooved Yes or No
No
Split Yes or No
Yes
Keyway Yes/No
Yes
Inch - Metric
Inch
Other Features
With Set Screw
Category - BDI
Flat Top Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Conveying Chain
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
NS881-27T
Weight / LBS
1.4
Long Description
1-3/16" Bore; 881; 1-1/2" Pitch; 27 Teeth; 6.56" Outside Diameter; 6.504" Pitch Diameter; C-Hub Both Sides; Finished Bore; Round; Straight Running | Side Flexing | Back Flexing; Thermoplastic
Pitch Diameter
6.504 Inch | 165.202 Millimeter
Outside Diameter
6.56 Inch | 166.624 Millimeter
Pitch
1.5 Inch | 38.1 Millimeter
Bore
1.188 Inch | 30.175 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh