![NS882-11T 1IN KWSS](/medias/INDREXSPKTXX-882-BC-PL-RD-300X300.jpg?context=bWFzdGVyfHJvb3R8MjU3NzB8aW1hZ2UvanBlZ3xhRFUwTDJnNU1TOHhNREl3T0Rjek16ZzFOVGMzTkM5SlRrUlNSVmhUVUV0VVdGaGZPRGd5WDBKRFgxQk1YMUpFWHpNd01GZ3pNREF1YW5Cbnw0MzA3M2QwZjA2NzU3ZjIzZjE3YzFhZWU4MDFlOWIxMGNjMTE1MjAxYzU0NjE0MTM4MDkwY2ViYmE5OTJlNzE3)
![NS882-11T 1IN KWSS](/medias/INDREXSPKTXX-882-BC-PL-RD-300X300.jpg?context=bWFzdGVyfHJvb3R8MjU3NzB8aW1hZ2UvanBlZ3xhRFUwTDJnNU1TOHhNREl3T0Rjek16ZzFOVGMzTkM5SlRrUlNSVmhUVUV0VVdGaGZPRGd5WDBKRFgxQk1YMUpFWHpNd01GZ3pNREF1YW5Cbnw0MzA3M2QwZjA2NzU3ZjIzZjE3YzFhZWU4MDFlOWIxMGNjMTE1MjAxYzU0NjE0MTM4MDkwY2ViYmE5OTJlNzE3)
REXNORD
REXNORD
NS882-11T 1IN KWSS
REXNORD REXNORD
Description
NS882-11T 1IN KWSS SPROCKET ; 614-100-1 MOLDED SPLIT NON RETURNABLE
1" Bore; 882 | 883; 1-1/2" Pitch; 11 Teeth; 5.41" Outside Diameter; 5.325" Pitch Diameter; C-Hub Both Sides; Finished Bore; Round; Straight Running | Side Flexing | Back Flexing; Thermoplastic
Part #
NS882-11T 1IN KWSS
BDI #
18146058
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Material-Handling/Conveyor-Components/Table-Top-and-Modular-Sprockets/NS882-11T-1IN-KWSS/p/18146058
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171903
Weight / Kilogram
0.45
EAN
0698210111205
Product Group - BDI
M00332
Modular - Flat Top Size
882 | 883
Number of Teeth
11
Hub Type
C-Hub Both Sides
Mounting Method
Finished Bore
Bore Profile
Round
Modular - Flat Top Type
Straight Running | Side Flexing | Back Flexing
Material
Thermoplastic
Grooved Yes or No
No
Split Yes or No
Yes
Keyway Yes/No
Yes
Inch - Metric
Inch
Other Features
With Set Screw
Category - BDI
Flat Top Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Conveying Chain
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
NS882-11T
Weight / LBS
1
Long Description
1" Bore; 882 | 883; 1-1/2" Pitch; 11 Teeth; 5.41" Outside Diameter; 5.325" Pitch Diameter; C-Hub Both Sides; Finished Bore; Round; Straight Running | Side Flexing | Back Flexing; Thermoplastic
Pitch
1.5 Inch | 38.1 Millimeter
Bore
1 Inch | 25.4 Millimeter
Outside Diameter
5.41 Inch | 137.414 Millimeter
Pitch Diameter
5.325 Inch | 135.255 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh