https://www.bdiexpress.com/medias/MFRREXMDSPKT-880-RND-KW-SP-2-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ3OTV8aW1hZ2UvanBlZ3xhR1E1TDJobFl5OHhNRGN3TURNNU5qZ3lNalUxT0M5TlJsSlNSVmhOUkZOUVMxUmZPRGd3WDFKT1JGOUxWMTlUVUY4eVh6TXdNSGd6TURBdWFuQm58NWIzZTBmNGM1YTJjMGMwMWE1MzEzODQ4YTg4ZjI5M2IzYjczMjQ4MTgyMTQyMTE3Y2ZlNzFjYTEwYjIzMjg3Ng
REXNORD
REXNORD
NS882-12T 1-3/16IN KWSS
REXNORD REXNORD
Description
NS882-12T 1-3/16IN KWSS SPROCKET ; 614-29-2 MOLDED SPLIT NON RETURNABLE
Conveying Chain Sprocket; 1-3/16" Bore; 1-1/2" Pitch; 882 | 883 Modular - Flat Top Size; 12 Teeth; C-Hub Both Sides Type; Finished Bore; Round; 5.902" Outside Diameter; 5.796" Pitch Diameter; Straight Running | Side Flexing | Back Flexing; Thermoplastic Material; No Grooved; Split; Keyway
Part #
NS882-12T 1-3/16IN KWSS
BDI #
18141563
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Material-Handling/Conveyor-Components/Table-Top-and-Modular-Sprockets/NS882-12T-1-3-16IN-KWSS/p/18141563
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171903
Weight / Kilogram
0.45
EAN
0698210868949
Product Group - BDI
M00332
Modular - Flat Top Size
882 | 883
Number of Teeth
12
Hub Type
C-Hub Both Sides
Mounting Method
Finished Bore
Bore Profile
Round
Modular - Flat Top Type
Straight Running | Side Flexing | Back Flexing
Material
Thermoplastic
Grooved Yes or No
No
Split Yes or No
Yes
Keyway Yes/No
Yes
Inch - Metric
Inch
Category - BDI
Flat Top Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Conveying Chain
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
10019780
Weight / LBS
1
Long Description
Conveying Chain Sprocket; 1-3/16" Bore; 1-1/2" Pitch; 882 | 883 Modular - Flat Top Size; 12 Teeth; C-Hub Both Sides Type; Finished Bore; Round; 5.902" Outside Diameter; 5.796" Pitch Diameter; Straight Running | Side Flexing | Back Flexing; Thermoplastic Material; No Grooved; Split; Keyway
Outside Diameter
5.902 Inch | 149.911 Millimeter
Bore
1.188 Inch | 30.175 Millimeter
Pitch Diameter
5.796 Inch | 147.218 Millimeter
Pitch
1.5 Inch | 38.1 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh