https://www.bdiexpress.com/medias/INDUSTSPKTXX-RF450-B-RSB-300x300.jpg?context=bWFzdGVyfHJvb3R8MTk0ODN8aW1hZ2UvanBlZ3xhREZsTDJnNFpTOHhNRFF6TWpFNE5UQTNNelk1TkM5SlRrUlZVMVJUVUV0VVdGaGZVa1kwTlRCZlFsOVNVMEpmTXpBd2VETXdNQzVxY0djfDUxYzY2MmFlYWU1MTZhZGRlYzhmNGZmOTg2ZWIyMTNmYzAxNGRiNTk2ZmY3NzlhZmY2NmQ2OWU0NTAwNWE3NTQ
TSUBAKI
TSUBAKI
RF450S12T-BWQ
TSUBAKI TSUBAKI
Description
TSUBAKI RF450S12T-BWQ
Conveying Chain Sprocket; RF450; 4" Pitch; 12 Teeth; 15-63/64" Outside Diameter; 15.457" Pitch Diameter; B-Hub One Side; Rough Bore; Round; Straight Running; Steel
Part #
RF450S12T-BWQ
BDI #
23952017
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Material-Handling/Conveyor-Components/Table-Top-and-Modular-Sprockets/RF450S12T-BWQ/p/23952017
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171903
Weight / Kilogram
0
Product Group - BDI
M02312
Modular - Flat Top Size
RF450
Number of Teeth
12
Hub Type
B-Hub One Side
Mounting Method
Rough Bore
Bore Profile
Round
Modular - Flat Top Type
Straight Running
Material
Steel
Grooved Yes or No
No
Split Yes or No
No
Max Bore
75MM
Keyway Yes/No
No
Inch - Metric
Inch
Other Features
Hardened Teeth
Category - BDI
Flat Top Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Conveying Chain
Manufacturer URL
https://www.ustsubaki.com
Long Description
Conveying Chain Sprocket; RF450; 4" Pitch; 12 Teeth; 15-63/64" Outside Diameter; 15.457" Pitch Diameter; B-Hub One Side; Rough Bore; Round; Straight Running; Steel
Pitch Diameter
15.457 Inch | 392.6 Millimeter
Outside Diameter
15.984 Inch | 406 Millimeter
Bore
0 Inch | 0 Millimeter
Pitch
4 Inch | 101.6 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh