REXNORD
REXNORD
101-8164-1
REXNORD REXNORD
Description
101-8164-1 CT N 24IN R 0.375IN 90° O/S ; CORNER TRACK NON RETURNABLE
Corner; 770 TAB | 879 TAB | 880 TAB | 881 TAB | 1050 TAB | 1055 TAB | 1843 TAB; Two Piece; Outside; 1-1/2" Track Width; 0.4" Track Thickness; 24 Inch Corner Radius; 90 Deg Track Angle; Nylatron; Black
Part #
101-8164-1
BDI #
18138272
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Material-Handling/Conveyor-Components/Table-Top-and-Modular-Track/101-8164-1/p/18138272
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101707
Weight / Kilogram
0.422
EAN
0698210849634
Product Group - BDI
M00134
Track Type
Corner
Track Position
Outside
Corner Radius
24 Inch
Track Length
None
Track Angle
90 Deg
Flat Top Size
770 TAB | 879 TAB | 880 TAB | 881 TAB | 1050 TAB | 1055 TAB | 1843 TAB
Track Style
Two Piece
Material
Nylatron
Color
Black
Other Features
TAB Design | With Screw
Inch - Metric
Inch
Category - BDI
Flat Top Track
Harmonized Tariff Code
8428.39.00.00
Noun
Track
Keyword String
Corner
Manufacturer URL
https://www.regalrexnord.com
Weight / LBS
0.93
Long Description
Corner; 770 TAB | 879 TAB | 880 TAB | 881 TAB | 1050 TAB | 1055 TAB | 1843 TAB; Two Piece; Outside; 1-1/2" Track Width; 0.4" Track Thickness; 24 Inch Corner Radius; 90 Deg Track Angle; Nylatron; Black
Track Thickness
0.4 Inch | 10.16 Millimeter
Track Width
1.5 Inch | 38.1 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh