

25110846
Material Handling
HABASIT BELTING
HABASIT BELTING
M2510 23.6INX160FT FT PP WHT
HABASIT BELTING HABASIT BELTING
Description
M2510 23.6INX160FT FT PP WHT ; CONVEYOR BELT
Modular Belt; 23.6" Width; 160' Length; 1" Pitch; Flat Top; White Color; Polypropylene Material
Part #
M2510 23.6INX160FT FT PP WHT
BDI #
25110846
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/M2510-23-6INX160FT-FT-PP-WHT/p/25110846
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101715
Weight / Kilogram
0
Product Group - BDI
M00132
Harmonized Tariff Code
4010.11.00.00
Noun
Belt
Keyword String
Modular
Manufacturer URL
https://www.habasit.com
Product Detail
Modular Belt
Product Specification
23.6" Width; 160' Length; 1" Pitch; Flat Top; White Color; Polypropylene Material
Long Description
Modular Belt; 23.6" Width; 160' Length; 1" Pitch; Flat Top; White Color; Polypropylene Material