

HABASIT BELTING
HABASIT BELTING
M2511 15.7INX60FT MESHTP PP WHT/PP ROD
HABASIT BELTING HABASIT BELTING
Description
M2511 15.7INX60FT MESHTP PP WHT/PP ROD ; CONVEYOR BELT
Modular Belt; 15.7" Width; 60' Length; 1" Pitch; Mesh Top; White Color; Polypropylene Material; Polypropylene Rod Material
Part #
M2511 15.7INX60FT MESHTP PP WHT/PP ROD
BDI #
25110845
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Material-Handling/M2511-15-7INX60FT-MESHTP-PP-WHT-PP-ROD/p/25110845
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101715
Weight / Kilogram
0
Product Group - BDI
M00132
Harmonized Tariff Code
4010.11.00.00
Noun
Belt
Keyword String
Modular
Manufacturer URL
https://www.habasit.com
Product Detail
Modular Belt
Product Specification
15.7" Width; 60' Length; 1" Pitch; Mesh Top; White Color; Polypropylene Material; Polypropylene Rod Material
Long Description
Modular Belt; 15.7" Width; 60' Length; 1" Pitch; Mesh Top; White Color; Polypropylene Material; Polypropylene Rod Material