Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

SESK60-32X3X50 https://www.bdiexpress.com/medias/INDXXXXXXXXX-21443577-300x300.jpg?context=bWFzdGVyfHJvb3R8MjcxODh8aW1hZ2UvanBlZ3xhRFpqTDJnellpODVPREkxTlRBMk1UazNOVE0wTDBsT1JGaFlXRmhZV0ZoWVdGOHlNVFEwTXpVM04xOHpNREI0TXpBd0xtcHdad3wyNmMxNjYyYWZjZjM2MTIyMDY3NzExMzExNGFlZTJmZjk3NjM2ZmEzMjIyODUyYjEwZTU3ODVlZThhOWY1ZDU0
21585421 Material Handling 

KURIYAMA KURIYAMA

SESK60-32X3X50

Description

SESK60-32X3X50 SKIRTBOARD SHEET ; 1"X3"X50' GAUGE SBR 65 DURO

Skirtboard; 1" Gauge Thickness X 3" WD X 50FT; Blended SBR/Gum Rubber-Plate Finish

Part #

SESK60-32X3X50

BDI #
21585421

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
KURIYAMA HOLDINGS CORPORATION WWW.KURIYAMA.COM
Minimum Buy Quantity
N/A
UNSPSC
24101731
Weight / Kilogram
38.56
EAN
0082235316006
Product Group - BDI
M00132
Noun
Skirtboard
Weight / LBS
85
Product Detail
Skirtboard
Product Specification
Skirtboard; 1" Gauge Thickness X 3" WD X 50FT; Blended SBR/Gum Rubber-Plate Finish
Long Description
Skirtboard; 1" Gauge Thickness X 3" WD X 50FT; Blended SBR/Gum Rubber-Plate Finish