https://www.bdiexpress.com/medias/INDXXXXXXXXX-20286483-300x300.jpg?context=bWFzdGVyfHJvb3R8Njc5M3xpbWFnZS9qcGVnfGFETm1MMmhpTUM4eE1EYzNNVEF6TVRZeU1UWTJNaTlKVGtSWVdGaFlXRmhZV0ZoZk1qQXlPRFkwT0ROZk16QXdlRE13TUM1cWNHY3w2ODA2N2RjYTM1YzY1MGI1NTM0YWRiOThhOWYyY2U5MTU5Y2MxZDRlODZkN2I2ZDY5NWNjYWIxN2RiY2FlNjc1
https://www.bdiexpress.com/medias/INDXXXXXXXXX-20286483-300x300.jpg?context=bWFzdGVyfHJvb3R8Njc5M3xpbWFnZS9qcGVnfGFETm1MMmhpTUM4eE1EYzNNVEF6TVRZeU1UWTJNaTlKVGtSWVdGaFlXRmhZV0ZoZk1qQXlPRFkwT0ROZk16QXdlRE13TUM1cWNHY3w2ODA2N2RjYTM1YzY1MGI1NTM0YWRiOThhOWYyY2U5MTU5Y2MxZDRlODZkN2I2ZDY5NWNjYWIxN2RiY2FlNjc1
HUB CITY
HUB CITY
0220-01501-022
HUB CITY HUB CITY
Description
0220-01501-22 - 1-1 ; MODEL 22 1-1 GEAR REDUCER
Parallel Shaft Drive; 1" Input Diameter; 1.25" Output Diameter; Shaft Output Type; 1:1 Radio; A Style; Single Reduction
Part #
0220-01501-022
BDI #
20286483
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/0220-01501-022/p/20286483
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111500
Weight / Kilogram
1.814
Product Group - BDI
M02282
Noun
Drive
Manufacturer URL
https://www.regalrexnord.com
Product Detail
Parallel Shaft Drive
Product Specification
Parallel Shaft Drive; 1" Input Diameter; 1.25" Output Diameter; Shaft Output Type; 1:1 Radio; A Style; Single Reduction
Long Description
Parallel Shaft Drive; 1" Input Diameter; 1.25" Output Diameter; Shaft Output Type; 1:1 Radio; A Style; Single Reduction
