https://www.bdiexpress.com/medias/INDXXXXXXXXX-25351025-300x300.jpg?context=bWFzdGVyfHJvb3R8MTUzMzZ8aW1hZ2UvanBlZ3xhRGsxTDJnd1l5OHhNREk1TlRnM05ESTFOamt5Tmk5SlRrUllXRmhZV0ZoWVdGaGZNalV6TlRFd01qVmZNekF3ZURNd01DNXFjR2N8OGYzMGUyNTE0YjU3ZmQxNjg2YmVkMjQxZTQ2Mjk2Y2MxNDEyZDE4MTM3Zjg1MjIyOWM2NmRmZWIyNjBhYzRmMg
https://www.bdiexpress.com/medias/INDXXXXXXXXX-25351025-300x300.jpg?context=bWFzdGVyfHJvb3R8MTUzMzZ8aW1hZ2UvanBlZ3xhRGsxTDJnd1l5OHhNREk1TlRnM05ESTFOamt5Tmk5SlRrUllXRmhZV0ZoWVdGaGZNalV6TlRFd01qVmZNekF3ZURNd01DNXFjR2N8OGYzMGUyNTE0YjU3ZmQxNjg2YmVkMjQxZTQ2Mjk2Y2MxNDEyZDE4MTM3Zjg1MjIyOWM2NmRmZWIyNjBhYzRmMg
SCHUNK
SCHUNK
0362040 SRU+35-W180-3VM
SCHUNK SCHUNK
Description
SCHUNK 0362040 SRU+35-W180-3VM
Universal Swivel Unit; Hydraulic Damper; 180 Degree Angle of Rotation; 3 Degree End Position Adjustability; 14NM Torque; IP67; 5 to 60 Degree C Ambient Temperature
Part #
0362040 SRU+35-W180-3VM
BDI #
25351025
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/0362040-SRU+35-W180-3VM/p/25351025
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31251504
Weight / Kilogram
0
Product Group - BDI
ZRO238
Harmonized Tariff Code
8207.30.60.92
Noun
Unit
Keyword String
Universal Swivel
Manufacturer URL
https://schunk.com
Weight / LBS
9.14918
Product Detail
Universal Swivel Unit
Product Specification
Hydraulic Damper; 180 Degree Angle of Rotation; 3 Degree End Position Adjustability; 14NM Torque; IP67; 5 to 60 Degree C Ambient Temperature
Long Description
Universal Swivel Unit; Hydraulic Damper; 180 Degree Angle of Rotation; 3 Degree End Position Adjustability; 14NM Torque; IP67; 5 to 60 Degree C Ambient Temperature

