https://www.bdiexpress.com/medias/INDXXXXXXXXX-25088001-300X300.jpg?context=bWFzdGVyfHJvb3R8MjEyMzV8aW1hZ2UvanBlZ3xhREptTDJobU15OHhNREEzTmpNNU9EWTRNakUwTWk5SlRrUllXRmhZV0ZoWVdGaGZNalV3T0Rnd01ERmZNekF3V0RNd01DNXFjR2N8OWM4ZTIwZmI1OGQxYzMxNWJiOTc5NzEwYWY5OGMyODNlNTQzYTAxYzIwZDQzNGQzNGMxZjFjMGZmM2EwOTY3MQ
https://www.bdiexpress.com/medias/INDXXXXXXXXX-25088001-300X300.jpg?context=bWFzdGVyfHJvb3R8MjEyMzV8aW1hZ2UvanBlZ3xhREptTDJobU15OHhNREEzTmpNNU9EWTRNakUwTWk5SlRrUllXRmhZV0ZoWVdGaGZNalV3T0Rnd01ERmZNekF3V0RNd01DNXFjR2N8OWM4ZTIwZmI1OGQxYzMxNWJiOTc5NzEwYWY5OGMyODNlNTQzYTAxYzIwZDQzNGQzNGMxZjFjMGZmM2EwOTY3MQ
ALLEN BRADLEY
ALLEN BRADLEY
2711P-T15C22D9P
ALLEN BRADLEY ALLEN BRADLEY
Description
2711P-T15C22D9P OPERATOR INTERFACE ; PANELVIEW PLUS 7 PERFORMANCE TERMINAL
Drive; PowerFlex 40; 380 to 480VAC Voltage; 3 Phase; 0.4 kW; 0.5 Horse Power; 1.5A Current; A Frame; No Filter; IP20 Open
Part #
2711P-T15C22D9P
BDI #
25096572
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/2711P-T15C22D9P/p/25096572
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
39122002
Weight / Kilogram
4.536
Product Group - BDI
E02234
Harmonized Tariff Code
8504.40.40.00
Noun
Drive
Product Specification
PowerFlex 40; 380 to 480VAC Voltage; 3 Phase; 0.4 kW; 0.5 Horse Power; 1.5A Current; A Frame; No Filter; IP20 Open
Long Description
Drive; PowerFlex 40; 380 to 480VAC Voltage; 3 Phase; 0.4 kW; 0.5 Horse Power; 1.5A Current; A Frame; No Filter; IP20 Open

