https://www.bdiexpress.com/medias/INDXXXXXXXXX-25097924-300X300.jpg?context=bWFzdGVyfHJvb3R8MTQ0MDd8aW1hZ2UvanBlZ3xhRGczTDJnd05pOHhNREEzTmpZME1qa3pORGd4TkM5SlRrUllXRmhZV0ZoWVdGaGZNalV3T1RjNU1qUmZNekF3V0RNd01DNXFjR2N8M2U2YzM2MTUxZjU0YjIwYWE4YTU5YjAyZTM4MTQ2MzA3ODNhMDU4YmFlYzAyOWUzNTdjOTU5ZDgyOTljNzZmYg
https://www.bdiexpress.com/medias/INDXXXXXXXXX-25097924-300X300.jpg?context=bWFzdGVyfHJvb3R8MTQ0MDd8aW1hZ2UvanBlZ3xhRGczTDJnd05pOHhNREEzTmpZME1qa3pORGd4TkM5SlRrUllXRmhZV0ZoWVdGaGZNalV3T1RjNU1qUmZNekF3V0RNd01DNXFjR2N8M2U2YzM2MTUxZjU0YjIwYWE4YTU5YjAyZTM4MTQ2MzA3ODNhMDU4YmFlYzAyOWUzNTdjOTU5ZDgyOTljNzZmYg
SCHUNK
SCHUNK
361322 SRU+20-S-180-3-4
SCHUNK SCHUNK
Description
SCHUNK 361322 SRU+20-S-180-3-4
Universal Swivel Unit; 20 Size; Pneumatic; Damper-elastomer; 180 Degree Angle of Rotation; IP67 Protection Class; 6 BAR Nominal Operating Pressure; 3 Degree End Position Adjustability; 4 Number of Fluid Feed-through; 3NM Torque
Part #
361322 SRU+20-S-180-3-4
BDI #
25097924
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/361322-SRU+20-S-180-3-4/p/25097924
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
27112100
Weight / Kilogram
1.4
Product Group - BDI
S00262
Harmonized Tariff Code
8207.30.60.92
Noun
Unit
Keyword String
Universal Swivel
Manufacturer URL
https://schunk.com
Product Detail
Universal Swivel Unit
Product Specification
20 Size; Pneumatic; Damper-elastomer; 180 Degree Angle of Rotation; IP67 Protection Class; 6 BAR Nominal Operating Pressure; 3 Degree End Position Adjustability; 4 Number of Fluid Feed-through; 3NM Torque
Long Description
Universal Swivel Unit; 20 Size; Pneumatic; Damper-elastomer; 180 Degree Angle of Rotation; IP67 Protection Class; 6 BAR Nominal Operating Pressure; 3 Degree End Position Adjustability; 4 Number of Fluid Feed-through; 3NM Torque

