

MILWAUKEE TOOLS
MILWAUKEE TOOLS
48-53-2450
MILWAUKEE TOOLS MILWAUKEE TOOLS
Description
48-53-2450 INNER CORE DRUM CABLE ; 3/4" X 50' LG
Drain Cleaning Cable; 3/4" Diameter; 50' Length; Inner Core Cable Type; Coupling Connector Type; Stainless Steel Release Pin and Spring; Steel Connectors; Interlocking Cable Connectors with Pin Key Release
Part #
48-53-2450
BDI #
25173755
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/48-53-2450/p/25173755
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
47121808
Weight / Kilogram
26.31
EAN
0045242539383
Product Group - BDI
E02362
Noun
Cable
Keyword String
Drain Cleaning
Manufacturer URL
https://www.milwaukeetool.com
Product Detail
Drain Cleaning Cable
Product Specification
3/4" Diameter; 50' Length; Inner Core Cable Type; Coupling Connector Type; Stainless Steel Release Pin and Spring; Steel Connectors; Interlocking Cable Connectors with Pin Key Release
Long Description
Drain Cleaning Cable; 3/4" Diameter; 50' Length; Inner Core Cable Type; Coupling Connector Type; Stainless Steel Release Pin and Spring; Steel Connectors; Interlocking Cable Connectors with Pin Key Release