https://www.bdiexpress.com/medias/INDXXXADAPTR-CWS-LWSHR-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY5NzZ8aW1hZ2UvanBlZ3xhRGM1TDJoaU1DOHhNRFV3TnpVek5UVTRNVEl4TkM5SlRrUllXRmhCUkVGUVZGSmZRMWRUWDB4WFUwaFNYek13TUhnek1EQXVhbkJufGI2NGM4Yjg0MzU0YWM2YTNiNGI3ZWQzN2FhOGZhOTdjMWNkYjY2Y2NmNTdhYWJlZTY2ZGMyNGUwMWQxMjdhYWQ
SKF
SKF
H 2318
SKF SKF
Description
H 2318
80MM Bore; 86MM Length Thru Bore; Complete Adapter with Sleeve; KM-18 Locknut; MB-18 Lockwasher/Lockplate
Part #
H 2318
BDI #
1419468
Details
Request A Price
RSD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Accessory-Items/Hubs-and-Adapters/Adapters/H-2318/p/1419468
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
23153100
Weight / Kilogram
1.76
EAN
7316577008749
Product Group - BDI
B02222
Profile
Complete Adapter with Sleeve
Locknut Part Number
KM-18
Lockwasher/Lockplate Part Number
MB-18
Inch - Metric
Metric
Other Features
Tapered Threaded Sleeve
Long Description
80MM Bore; 86MM Length Thru Bore; Complete Adapter with Sleeve; KM-18 Locknut; MB-18 Lockwasher/Lockplate
Length Thru Bore
3.386 Inch | 86 Millimeter
Bore
3.15 Inch | 80 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh