Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

H 3140 X 180 MM https://www.bdiexpress.com/medias/INDSNLXXXXXX-ADPTR-ASSY-300x300.jpg?context=bWFzdGVyfHJvb3R8MjA2OTl8aW1hZ2UvanBlZ3xhREEyTDJoak5TOHhNRE15TkRJNU9UQXlNak0yTmk5SlRrUlRUa3hZV0ZoWVdGaGZRVVJRVkZKZlFWTlRXVjh6TURCNE16QXdMbXB3Wnd8YWM4MjA4YWQ4OTg3NTFmZjhiMjY2ZTU1NDFiNzVhNjA0YzM0ZGYzYmEwZWRhOWRjM2FjMzY2N2M2ZTk5ODY3Mg
657385 Adapters 

STANDARD LOCKNUT STANDARD LOCKNUT

H 3140 X 180 MM

Description

H3140X180MM BEARING ADAPTER SLEEVE ; POR NON RETURNABLE

180MM Bore; 150MM Length Thru Bore; Complete Adapter with Sleeve; KM-40 Locknut; MB-40 Lockwasher/Lockplate

Part #

H 3140 X 180 MM

BDI #
657385

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
STANDARD LOCKNUT LLC WWW.STANDARDLOCKNUT.COM
Minimum Buy Quantity
N/A
UNSPSC
31163218
Weight / Kilogram
0
EAN
0073753306063
Product Group - BDI
B02222
Profile
Complete Adapter with Sleeve
Locknut Part Number
KM-40
Lockwasher/Lockplate Part Number
MB-40
Inch - Metric
Metric
Other Features
Tapered Threaded Sleeve
Category - BDI
Adapter Assembly
Harmonized Tariff Code
8483.20.80.00
Noun
Adapter Sleeve
Keyword String
Bearing
Manufacturer URL
Manufacturer Item Number
H 3140 X 180 MM
Manufacturer Internal Number
26595
Long Description
180MM Bore; 150MM Length Thru Bore; Complete Adapter with Sleeve; KM-40 Locknut; MB-40 Lockwasher/Lockplate
Bore
7.087 Inch | 180 Millimeter
Length Thru Bore
5.906 Inch | 150 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh