https://www.bdiexpress.com/medias/INDXXXADAPTR-CWS-LWSHR-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY5NzZ8aW1hZ2UvanBlZ3xhRGM1TDJoaU1DOHhNRFV3TnpVek5UVTRNVEl4TkM5SlRrUllXRmhCUkVGUVZGSmZRMWRUWDB4WFUwaFNYek13TUhnek1EQXVhbkJufGI2NGM4Yjg0MzU0YWM2YTNiNGI3ZWQzN2FhOGZhOTdjMWNkYjY2Y2NmNTdhYWJlZTY2ZGMyNGUwMWQxMjdhYWQ
SKF
SKF
H 3148
SKF SKF
Description
H 3148
220MM Bore; 172MM Length Thru Bore; Complete Adapter with Sleeve; HM-48 Locknut; MB-48 Lockwasher/Lockplate
Part #
H 3148
BDI #
1419495
Details
Request A Price
RSD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Accessory-Items/Hubs-and-Adapters/Adapters/H-3148/p/1419495
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
23153100
Weight / Kilogram
16.48
EAN
7316577009098
Product Group - BDI
B02222
Profile
Complete Adapter with Sleeve
Locknut Part Number
HM-48
Lockwasher/Lockplate Part Number
MB-48
Inch - Metric
Metric
Other Features
Tapered Threaded Sleeve
Long Description
220MM Bore; 172MM Length Thru Bore; Complete Adapter with Sleeve; HM-48 Locknut; MB-48 Lockwasher/Lockplate
Bore
8.661 Inch | 220 Millimeter
Length Thru Bore
6.772 Inch | 172 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh