Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

120JW https://www.bdiexpress.com/medias/INDUSTHUBXXX-WON-QD-NKW-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY3MjB8aW1hZ2UvanBlZ3xhRGhqTDJnM1pDODVOamMyTURBeE16RXlOems0TG1wd1p3fDc2NjM4ZGFjODViZWQ0ODg2YzQ0MTUyZWZhN2IyMjU1NmEwZGRiNWNmZmM1NDU5MTg3YTNlOTZmNjU4NWZhYWI
920371 Hubs 

TSUBAKI TSUBAKI

120JW

Description

120JW WELD ON HUB

8" Outside Diameter; Bushed; 7-1/2" Pilot Diameter; 7/8" Pilot Length; J Bushing Size; QD Bushing; Steel; 3-3/16" Length Through Bore; 6-1/4" Bolt Circle Diameter; No Keyway

Part #

120JW

BDI #
920371

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
TSUBAKI
Minimum Buy Quantity
N/A
UNSPSC
26111534
Weight / Kilogram
10.74
EAN
0097039386977
Product Group - BDI
M02194
Hub Type
Weld-On Hub
Mounting Method
Bushed
Bushing Style
QD
Bushing Size if bushed
J
Keyway Yes/No
No
Material
Steel
Inch - Metric
Inch
Category - BDI
Hubs
Harmonized Tariff Code
8483.90.80.80
Noun
Hub
Keyword String
Weld-On
Manufacturer URL
Manufacturer Item Number
120JW
Weight / LBS
23.7
Long Description
8" Outside Diameter; Bushed; 7-1/2" Pilot Diameter; 7/8" Pilot Length; J Bushing Size; QD Bushing; Steel; 3-3/16" Length Through Bore; 6-1/4" Bolt Circle Diameter; No Keyway
Pilot Length
0.875 Inch | 22.225 Millimeter
Bushing Bore Range
1-1/4 To 4-1/2 Inch | 50 To 100 Millimeter
Bore
0 Inch | 0 Millimeter
Pilot Diameter
7.5 Inch | 190.5 Millimeter
Length Thru Bore
3.188 Inch | 80.975 Millimeter
Outside Diameter
8 Inch | 203.2 Millimeter
Nominal Bolt Circle Diameter Round
6.25 Inch | 158.75 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh