Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

850-52-48 https://www.bdiexpress.com/medias/INDM-GHUBXXX-WON-FB-NKW-300x300.jpg?context=bWFzdGVyfHJvb3R8MTUyMDR8aW1hZ2UvanBlZ3xhRFJqTDJnd1l5ODVNekUxTURZd056RXhORFUwTG1wd1p3fDJjMWQ4ZjFjOTllODE1YmFjMmMzMGE2OTYwODI2YjdhNDJjOGUzMGU4ZjNlNjNlYjg0ZmE0MzhmN2E2ZTIwODE
625550 Hubs 

MARTIN SPROCKET & GR MARTIN SPROCKET & GR

850-52-48

Description

850-52-48 WELD ON HUB ; F 8 1/2X1 5/8X1 1/2

1-1/2" Bore; 8-1/2" Outside Diameter; Finished Bore; 8-1/2" Pilot Diameter; Steel; 1-5/8" Length Through Bore; No Keyway

Part #

850-52-48

BDI #
625550

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
11.338
EAN
0697950066882
Product Group - BDI
M02194
Hub Type
Weld-On Hub
Mounting Method
Finished Bore
Bushing Size if bushed
No Bushing
Keyway Yes/No
No
Material
Steel
Inch - Metric
Inch
Other Features
Semi-Finished
Category - BDI
Hubs
Harmonized Tariff Code
8483.90.80.80
Noun
Hub
Keyword String
Weld-On
Manufacturer URL
Manufacturer Item Number
850-52-48
Manufacturer Internal Number
850-52-48
Weight / LBS
24.3
Long Description
1-1/2" Bore; 8-1/2" Outside Diameter; Finished Bore; 8-1/2" Pilot Diameter; Steel; 1-5/8" Length Through Bore; No Keyway
Outside Diameter
8.5 Inch | 215.9 Millimeter
Pilot Length
0 Inch | 0 Millimeter
Nominal Bolt Circle Diameter Round
0 Inch | 0 Millimeter
Bore
1.5 Inch | 38.1 Millimeter
Pilot Diameter
8.5 Inch | 215.9 Millimeter
Length Thru Bore
1.625 Inch | 41.275 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh