MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
SPH-20 S/B
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
SPH-20 S/B SHEAR PIN HUB ; SHEAR PIN ASSEMBLY
7-3/4" Outside Diameter; Minimum Plain Bore; 3-1/4" Pilot Diameter; 3-1/4" Pilot Length; Steel; 4-3/16" Length Through Bore; Keyway
Part #
SPH-20 S/B
BDI #
611388
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Accessory-Items/Hubs-and-Adapters/Hubs/SPH-20-S-B/p/611388
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
4.685
EAN
0697950049519
Product Group - BDI
M02194
Hub Type
Shear Pin Hub
Mounting Method
Minimum Plain Bore
Bushing Size if bushed
No Bushing
Keyway Yes/No
Yes
Material
Steel
Inch - Metric
Inch
Other Features
Hub Bore Range 1-9/16 To 1-3/4 | Used With Sprocket
Category - BDI
Hubs
Harmonized Tariff Code
8483.90.80.80
Noun
Hub
Manufacturer Item Number
SPH-20 S/B
Manufacturer Internal Number
SPH-20 S/B
Weight / LBS
11
Long Description
7-3/4" Outside Diameter; Minimum Plain Bore; 3-1/4" Pilot Diameter; 3-1/4" Pilot Length; Steel; 4-3/16" Length Through Bore; Keyway
Outside Diameter
7.75 Inch | 196.85 Millimeter
Length Thru Bore
4.188 Inch | 106.375 Millimeter
Pilot Diameter
3.25 Inch | 82.55 Millimeter
Bore
0 Inch | 0 Millimeter
Nominal Bolt Circle Diameter Round
0 Inch | 0 Millimeter
Pilot Length
3.25 Inch | 82.55 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh