MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
SPH-29 4 15/16
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
SPH-29 4 15/16 SHEAR PIN HUB ; SHEAR PIN ASSEMBLY
4-15/16" Bore; 17-1/2" Outside Diameter; Finished Bore; 8-1/2" Pilot Diameter; 8-3/4" Pilot Length; Steel; 10-11/16" Length Through Bore; Keyway
Part #
SPH-29 4 15/16
BDI #
611410
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Accessory-Items/Hubs-and-Adapters/Hubs/SPH-29-4-15-16/p/611410
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
63.764
EAN
0697950049724
Product Group - BDI
M02194
Hub Type
Shear Pin Hub
Mounting Method
Finished Bore
Bushing Size if bushed
No Bushing
Keyway Yes/No
Yes
Material
Steel
Inch - Metric
Inch
Other Features
Used With Sprocket
Category - BDI
Hubs
Harmonized Tariff Code
8483.90.80.80
Noun
Hub
Manufacturer Item Number
SPH-29 4 15/16
Manufacturer Internal Number
SPH-29 4 1
Weight / LBS
145
Long Description
4-15/16" Bore; 17-1/2" Outside Diameter; Finished Bore; 8-1/2" Pilot Diameter; 8-3/4" Pilot Length; Steel; 10-11/16" Length Through Bore; Keyway
Outside Diameter
17.5 Inch | 444.5 Millimeter
Pilot Length
8.75 Inch | 222.25 Millimeter
Nominal Bolt Circle Diameter Round
0 Inch | 0 Millimeter
Bore
4.938 Inch | 125.425 Millimeter
Pilot Diameter
8.5 Inch | 215.9 Millimeter
Length Thru Bore
10.688 Inch | 271.475 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh