https://www.bdiexpress.com/medias/INDM-GHUBXXX-SHRPN-MPB-KW-300x300.jpg?context=bWFzdGVyfHJvb3R8NTIwNHxpbWFnZS9qcGVnfGFEWXpMMmc1Tnk4eE1EYzJPRFV3TWpFNU5ESXdOaTlKVGtSTkxVZElWVUpZV0ZoZlUwaFNVRTVmVFZCQ1gwdFhYek13TUhnek1EQXVhbkJufDdiNTg5ZDNmMWQ5ZmE1Mzc4M2UxM2QxNjFlMDdiNzlkYThlZjUzYmYwODVmMDIyNTZmMTI2MDY3ZjBmZTMzMjA
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
SPH-31 S/B
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
SPH-31 S/B SHEAR PIN HUB ; SHEAR PIN ASSEMBLY
22-1/2" Outside Diameter; Minimum Plain Bore; 10-3/4" Pilot Diameter; 10-1/2" Pilot Length; Steel; 12-15/16" Length Through Bore; Keyway
Part #
SPH-31 S/B
BDI #
611413
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Accessory-Items/Hubs-and-Adapters/Hubs/SPH-31-S-B/p/611413
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111534
Weight / Kilogram
144.24
EAN
0697950049755
Product Group - BDI
M02194
Hub Type
Shear Pin Hub
Mounting Method
Minimum Plain Bore
Bushing Size if bushed
No Bushing
Keyway Yes/No
Yes
Material
Steel
Inch - Metric
Inch
Other Features
Hub Bore Range 5-9/16 To 6 | Used With Sprocket
Category - BDI
Hubs
Harmonized Tariff Code
8483.90.80.80
Noun
Hub
Keyword String
Shear Pin
Manufacturer Internal Number
SPH-31 S/B
Weight / LBS
318
Long Description
22-1/2" Outside Diameter; Minimum Plain Bore; 10-3/4" Pilot Diameter; 10-1/2" Pilot Length; Steel; 12-15/16" Length Through Bore; Keyway
Nominal Bolt Circle Diameter Round
0 Inch | 0 Millimeter
Length Thru Bore
12.938 Inch | 328.625 Millimeter
Pilot Diameter
10.75 Inch | 273.05 Millimeter
Outside Diameter
22.5 Inch | 571.5 Millimeter
Pilot Length
10.5 Inch | 266.7 Millimeter
Bore
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh