TSUBAKI
TSUBAKI
UO WELD ON HUB
TSUBAKI TSUBAKI
Description
UO WELD ON HUB
Weld-On Hub; 8-1/2" Outside Diameter; Minimum Plain Bore; 8-1/4" Pilot Diameter; Steel; 3-3/4" Length Through Bore; 7" Bolt Circle Diameter; Keyway
Part #
UO WELD ON HUB
BDI #
25188148
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Accessory-Items/Hubs-and-Adapters/Hubs/UO-WELD-ON-HUB/p/25188148
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111534
Weight / Kilogram
0
Product Group - BDI
M02194
Hub Type
Weld-On Hub
Mounting Method
Bushed
Bushing Style
Split Taper
Bushing Size if bushed
UO
Keyway Yes/No
Yes
Material
Steel
Inch - Metric
Inch
Category - BDI
Hubs
Harmonized Tariff Code
8483.90.80.80
Noun
Hub
Keyword String
Weld-On
Manufacturer URL
https://www.ustsubaki.com
Weight / LBS
32
Long Description
Weld-On Hub; 8-1/2" Outside Diameter; Minimum Plain Bore; 8-1/4" Pilot Diameter; Steel; 3-3/4" Length Through Bore; 7" Bolt Circle Diameter; Keyway
Bushing Bore Range
2-3/8 To 3-1/16 Inch | 58 To 76 Millimeter
Pilot Length
2 Inch | 50.8 Millimeter
Pilot Diameter
8.25 Inch | 209.55 Millimeter
Outside Diameter
8.5 Inch | 215.9 Millimeter
Length Thru Bore
3.75 Inch | 95.25 Millimeter
Bore
0 Inch | 0 Millimeter
Nominal Bolt Circle Diameter Round
7 Inch | 177.8 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh