Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

XTH45 https://www.bdiexpress.com/medias/INDUSTHUBXXX-XTH-300x300.jpg?context=bWFzdGVyfHJvb3R8MTk3MjJ8aW1hZ2UvanBlZ3xhREJpTDJobU5DOHhNRFF5TmpFek1EUXpNakF6TUM5SlRrUlZVMVJJVlVKWVdGaGZXRlJJWHpNd01IZ3pNREF1YW5Cbnw2MzlkODIwM2IwMTAwNTg1OTViNTJjMmFmYmZjNzEwNDg3MzEzYzE0MDc4N2Q3ZGY4NmRlMzNkNDdjNTM0ZTFl
920412 Hubs 

TSUBAKI TSUBAKI

XTH45

Description

XTH45 WELD ON HUB

Weld-On Hub; 8.315" Outside Diameter; Minimum Plain Bore; 8" Pilot Diameter; Steel; 2-1/8" Length Through Bore; 6-7/8" Bolt Circle Diameter; Keyway

Part #

XTH45

BDI #
920412

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
TSUBAKI
Minimum Buy Quantity
N/A
UNSPSC
26111534
Weight / Kilogram
6.98
EAN
0097039127914
Product Group - BDI
M00134
Hub Type
Weld-On Hub
Mounting Method
Minimum Plain Bore
Bushing Size if bushed
No Bushing
Keyway Yes/No
Yes
Material
Steel
Inch - Metric
Inch
Other Features
4 Mounting Hole
Category - BDI
Hubs
Harmonized Tariff Code
8483.90.80.80
Noun
Hub
Keyword String
Weld-On
Manufacturer URL
https://www.ustsubaki.com
Weight / LBS
15.4
Long Description
Weld-On Hub; 8.315" Outside Diameter; Minimum Plain Bore; 8" Pilot Diameter; Steel; 2-1/8" Length Through Bore; 6-7/8" Bolt Circle Diameter; Keyway
Outside Diameter
8.315 Inch | 211.201 Millimeter
Nominal Bolt Circle Diameter Round
6.875 Inch | 174.625 Millimeter
Bore
0 Inch | 0 Millimeter
Pilot Length
1.5 Inch | 38.1 Millimeter
Length Thru Bore
2.125 Inch | 53.975 Millimeter
Pilot Diameter
8 Inch | 203.2 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh