https://www.bdiexpress.com/medias/INDXXXXXXXXX-25170724-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ2OTZ8aW1hZ2UvanBlZ3xhR1F3TDJneVl5OHhNREk1TlRJME1qRTJNakl3Tmk5SlRrUllXRmhZV0ZoWVdGaGZNalV4TnpBM01qUmZNekF3ZURNd01DNXFjR2N8YTBkNzQ4MmI3Mjk2MzI3ZmQ0ZTNiMTZjYWM1OWVjZDczZTdjZTMzZmQ2MGVmMjI3YThhMzlhMGRlNGE2NmJlZA
https://www.bdiexpress.com/medias/INDXXXXXXXXX-25170724-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ2OTZ8aW1hZ2UvanBlZ3xhR1F3TDJneVl5OHhNREk1TlRJME1qRTJNakl3Tmk5SlRrUllXRmhZV0ZoWVdGaGZNalV4TnpBM01qUmZNekF3ZURNd01DNXFjR2N8YTBkNzQ4MmI3Mjk2MzI3ZmQ0ZTNiMTZjYWM1OWVjZDczZTdjZTMzZmQ2MGVmMjI3YThhMzlhMGRlNGE2NmJlZA
TURCK
TURCK
BST-18N
TURCK TURCK
Description
BST-18N MOUNTING CLAMP ; NON-RETURNABLE
Mounting Clamp; 30MM Width; 40MM Length; 24MM Height; 18MM Housing Diameter; Fixing Type; Without Dead-stop; Plastic PA6; For Read/Write Heads
Part #
BST-18N
BDI #
25170724
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/BST-18N/p/25170724
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31162900
Weight / Kilogram
0
Product Group - BDI
E00234
Harmonized Tariff Code
8205.70.00.00
Noun
Clamp
Keyword String
Mounting
Manufacturer URL
https://www.turckbanner.com
Weight / LBS
0.0485
Product Detail
Mounting Clamp
Product Specification
30MM Width; 40MM Length; 24MM Height; 18MM Housing Diameter; Fixing Type; Without Dead-stop; Plastic PA6; For Read/Write Heads
Long Description
Mounting Clamp; 30MM Width; 40MM Length; 24MM Height; 18MM Housing Diameter; Fixing Type; Without Dead-stop; Plastic PA6; For Read/Write Heads

