

FENNER DRIVES
FENNER DRIVES
6MM RED 85 QC 30.5M/BOX
FENNER DRIVES FENNER DRIVES
Description
6MM RED 85 QC 30.5M/BOX ROUND BELT ; NON-RETURNABLE OPEN END 2.5MM X 6MM
Round Belt; 6MM X 30.5M; Red
Part #
6MM RED 85 QC 30.5M/BOX
BDI #
17008079
Details
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Belt-Drives/6MM-RED-85-QC-30-5M-BOX/p/17008079
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111800
Weight / Kilogram
1.11
EAN
0662345504485
Product Group - BDI
M02236
Noun
Belt
Product Detail
Round Belt
Product Specification
Round Belt; 6MM X 30.5M; Red
Long Description
Round Belt; 6MM X 30.5M; Red