MEGADYNE GROUP
MEGADYNE GROUP
56.0M300
MEGADYNE GROUP MEGADYNE GROUP
Description
56.0M300 FLAT BELT ; 3" WD 56" LG
Flat Belt; Megadyne Flat Belt; 56" Length; 3" Wide
Part #
56.0M300
BDI #
542335
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Flat/56-0M300/p/542335
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111804
Weight / Kilogram
0
EAN
0746041184858
Product Group - BDI
M02236
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
Flat
Product Detail
Flat Belt
Product Specification
Megadyne Flat Belt; 56" Length; 3" Wide
Long Description
Flat Belt; Megadyne Flat Belt; 56" Length; 3" Wide