BRECO FLEX
BRECO FLEX
100AT10/3640 M OE
BRECO FLEX BRECO FLEX
Description
100AT10/3640 M OE BELT
Synchronous Belt; 10MM Pitch; 3640MM Pitch Length; 100MM Width; Standard HTD Tooth Profile; AT10 Series; Steel Tensile Material; Polyurethane Outer Material; Open End
Part #
100AT10/3640 M OE
BDI #
27270638
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Open-Profile/100AT10-3640-M-OE/p/27270638
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111811
Weight / Kilogram
0
Product Group - BDI
M02316
Harmonized Tariff Code
4010.36.45.00
Noun
Belt
Keyword String
Synchronous
Manufacturer URL
https://www.brecoflex.com
Product Detail
Synchronous Belt
Product Specification
10MM Pitch; 3640MM Pitch Length; 100MM Width; Standard HTD Tooth Profile; AT10 Series; Steel Tensile Material; Polyurethane Outer Material; Open End
Long Description
Synchronous Belt; 10MM Pitch; 3640MM Pitch Length; 100MM Width; Standard HTD Tooth Profile; AT10 Series; Steel Tensile Material; Polyurethane Outer Material; Open End

