Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

25AT5/1215 BFX DL TRULY ENDLESS https://www.bdiexpress.com/medias/INDBFXBELTXX-21433681-300x300.jpg?context=bWFzdGVyfHJvb3R8MTAwOTJ8aW1hZ2UvanBlZ3xhRGN4TDJneE5TODVPRE00TlRFeE5USXhPREl5TDBsT1JFSkdXRUpGVEZSWVdGOHlNVFF6TXpZNE1WOHpNREI0TXpBd0xtcHdad3w3MzRjNDE4OWIyMjY2ZWU3MTM4ZjBiOTM4MjMyMmVhYTk2NjZhNGU5OTNkNzEyYTRhMzE3ZGI1YzMyZDIxNjc1
21433805 Drive Belts Open Profile 

BRECO FLEX BRECO FLEX

25AT5/1215 BFX DL TRULY ENDLESS

Description

25AT5/1215 BFX DL TRULY ENDLESS BELT ; AT5 PITCH 25MM WIDTH 1215MM LENGTH PU

Drive Belts Open Profile; AT5 Profile; 25MM Width; 1215MM Length

Part #

25AT5/1215 BFX DL TRULY ENDLESS

BDI #
21433805

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
BRECO FLEX
Minimum Buy Quantity
N/A
UNSPSC
26111811
Weight / Kilogram
0
Product Group - BDI
M02316
Harmonized Tariff Code
4010.36.45.00
Noun
Belt
Keyword String
Synchronous Open End
Manufacturer URL
https://www.brecoflex.com
Product Detail
Drive Belts Open Profile
Product Specification
Drive Belts Open Profile; AT5 Profile; 25MM Width; 1215MM Length
Long Description
Drive Belts Open Profile; AT5 Profile; 25MM Width; 1215MM Length